https://www.bdiexpress.com/medias/INDJETSRFTMT-CTG-10105-PL-300x300.jpg?context=bWFzdGVyfHJvb3R8ODE5N3xpbWFnZS9qcGVnfGFETXhMMmd5TVM4eE1EYzNNRFF4Tmpjek1ERTBNaTlKVGtSS1JWUlRVa1pVVFZSZlExUkhYekV3TVRBMVgxQk1Yek13TUhnek1EQXVhbkJufDlhMjU3NmEzOWRhYjI2MTNkMDM4M2IyOGM0NTI5NTdkM2FlNmY2NDYzOGU3ZTI5NjM2NmFiZjVjZDU2NTIwOGY
                
                https://www.bdiexpress.com/medias/INDJETSRFTMT-CTG-10105-PL-300x300.jpg?context=bWFzdGVyfHJvb3R8ODE5N3xpbWFnZS9qcGVnfGFETXhMMmd5TVM4eE1EYzNNRFF4Tmpjek1ERTBNaTlKVGtSS1JWUlRVa1pVVFZSZlExUkhYekV3TVRBMVgxQk1Yek13TUhnek1EQXVhbkJufDlhMjU3NmEzOWRhYjI2MTNkMDM4M2IyOGM0NTI5NTdkM2FlNmY2NDYzOGU3ZTI5NjM2NmFiZjVjZDU2NTIwOGY
                
					
						
									JET LUBE
								JET LUBE
							
						
					10105
				 
				JET LUBE JET LUBE
Description
						
                            
								10105 ; KOPR-KOTE DRILL COLLAR/JOINT COMPOUND 5L
Coating; Copper Flake | Graphite; Corrosion Inhibitor; Copper Bronze; Pail; Paste Texture; Rotary Shouldered Connection | Steamed Injection Well | Geothermal Application | High Angle Hole | Problem Hole Involving Whip Stock | Horizontal Drilling Application | Rig Powered By Top-Drive System; 5 L Container Size
                         	Part #
	                    
	                      	10105
							BDI #
						
	                      	20436364
							
						
Details
                    
                        194.84
                            CAD
                        2099-12-31
						http://schema.org/NewCondition
						https://schema.org/LimitedAvailability
                        https://www.bdiexpress.com/ca/en/Categories/Chemicals/Surface-Treatments/Coatings/10105/p/20436364
						
		
		
		
				Your Price
				
						
							$ 194.84 / each
					
				
		
	
                            BDIExpress
                        
					
					
					
				
				
                    
  | 
            |||
Specifications
Category
		
		Minimum Buy Quantity
				N/A
					UNSPSC
				31211700
					Weight / Kilogram
				4.989
					Product Group - BDI
				C00104
					Product Name
				
					Coating
			Product Type
				
					Copper Flake | Graphite
			Typical Use
				
					Corrosion Inhibitor
			Color
				
					Copper Bronze
			Container Type
				
					Pail
			Texture
				
					Paste
			Application
				
					Rotary Shouldered Connection | Steamed Injection Well | Geothermal Application | High Angle Hole | Problem Hole Involving Whip Stock | Horizontal Drilling Application | Rig Powered By Top-Drive System
			Tradename
				
					KOPR-KOTE
			Manufacturer's Description
				
					Jet ube KOPR-KOTE Drill Collar Compound and Tool Joint Compound
			Container Size value And um
				
					5 L
			Other Features
				
					Petroleum Odor | Non Flammable
			Category - BDI
				
					Chemicals Surface Treatments Coatings
			Harmonized Tariff Code
				
					3214.90.50.00
			Noun
				
					Coating
			Keyword String
				
					Copper Flake
			Manufacturer URL
				
					https://www.jetlube.com
			Long Description
				
					Coating; Copper Flake | Graphite; Corrosion Inhibitor; Copper Bronze; Pail; Paste Texture; Rotary Shouldered Connection | Steamed Injection Well | Geothermal Application | High Angle Hole | Problem Hole Involving Whip Stock | Horizontal Drilling Application | Rig Powered By Top-Drive System; 5 L Container Size
			
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

						
	
	
