Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

11410 https://www.bdiexpress.com/medias/INDDEVSRFTMT-CTG-11410-KIT-300x300.jpg?context=bWFzdGVyfHJvb3R8OTA0MnxpbWFnZS9qcGVnfGFHWXlMMmczT1M4eE1EYzNNREUxTVRNM05EZzNPQzlKVGtSRVJWWlRVa1pVVFZSZlExUkhYekV4TkRFd1gwdEpWRjh6TURCNE16QXdMbXB3Wnd8NWFiN2JkZDQ5YmVkN2IwOGIxNTdiZDJiNTU4ZDY0MDQzOTg4MWIwZWRhMDYzNjVjMmY3MWVjZGQ3NTZkMWU0ZQ
17116605 Coatings 

DEVCON DEVCON

11410

Description

11410 WEAR RESISTANT PUTTY ; 1LB

Coating; Ceramic Wearing Putty; Abrasion Protection; Gray; Kit; 1 Lb; Flange Face | Machine Way | Valve Seat and Body | Tracing Guide

Part #

230-11410

BDI #
17116605

Details

436.92 CAD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 436.92 / each BDIExpress
QTY

Inventory

Total: 3

Category
Brand
Manufacturer Name
ITW PERFORMANCE POLYMERS WWW.ITWPERFORMANCEPOLYMERS.COM
Minimum Buy Quantity
N/A
UNSPSC
31211700
Weight / Kilogram
0.681
EAN
0078143114106
Product Group - BDI
C00104
Product Name
Coating
Product Type
Ceramic Wearing Putty
Typical Use
Abrasion Protection
Color
Gray
Container Type
Kit
Texture
Multiple Refer to Manufacturer
Application
Flange Face | Machine Way | Valve Seat and Body | Tracing Guide
Manufacturer's Description
Wear Resistant Putty (WR-2)
Container Size value And um
1 Lb
Other Features
All Purpose | Non Rusting | Smooth | Wear Resistant Fillers | Recoat 2 to 4 Hr
Net Weight
16 Oz
Category - BDI
Chemicals Surface Treatments Coatings
Harmonized Tariff Code
3214.90.50.00
Noun
Coating
Keyword String
Ceramic Wearing Putty
Manufacturer URL
Manufacturer Item Number
11410
Weight / LBS
1.5
Long Description
Coating; Ceramic Wearing Putty; Abrasion Protection; Gray; Kit; 1 Lb; Flange Face | Machine Way | Valve Seat and Body | Tracing Guide

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh