https://www.bdiexpress.com/medias/INDDEVSRFTMT-CTG-11760-KIT-300x300.jpg?context=bWFzdGVyfHJvb3R8Nzk0MXxpbWFnZS9qcGVnfGFEWmlMMmhoTnk4eE1EYzJOekEwTXpreE9Ua3dNaTlKVGtSRVJWWlRVa1pVVFZSZlExUkhYekV4TnpZd1gwdEpWRjh6TURCNE16QXdMbXB3Wnd8ZGVkNzBkOTY2OWRjMTJjMGRmYTYzYTVmY2Q2N2YzNGRmOWViNWJkZDM3NTZiZjQ1MjU4N2Q3Y2NmYWY0ODk4Ng
https://www.bdiexpress.com/medias/INDDEVSRFTMT-CTG-11760-KIT-300x300.jpg?context=bWFzdGVyfHJvb3R8Nzk0MXxpbWFnZS9qcGVnfGFEWmlMMmhoTnk4eE1EYzJOekEwTXpreE9Ua3dNaTlKVGtSRVJWWlRVa1pVVFZSZlExUkhYekV4TnpZd1gwdEpWRjh6TURCNE16QXdMbXB3Wnd8ZGVkNzBkOTY2OWRjMTJjMGRmYTYzYTVmY2Q2N2YzNGRmOWViNWJkZDM3NTZiZjQ1MjU4N2Q3Y2NmYWY0ODk4Ng
DEVCON
DEVCON
11760
DEVCON DEVCON
Description
11760 BRUSHABLE CERAMIC ; 2LB RED
Coating; Ceramic Wearing Compound; Abrasion Protection; Red; Kit; 2 Lb; Pump Casing | Impeller Blade | Gate Valve | Water Box | Fan Blade | Rebuild Heat Exchanger | Tube Sheet | Water Circulating Equipment
Part #
230-11760
BDI #
17116617
Details
1189.21
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Surface-Treatments/Coatings/11760/p/17116617
Your Price
$ 1,189.21 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31211700
Weight / Kilogram
1.286
EAN
0078143117602
Product Group - BDI
C00104
Product Name
Coating
Product Type
Ceramic Wearing Compound
Typical Use
Abrasion Protection
Color
Red
Container Type
Kit
Texture
Multiple Refer to Manufacturer
Application
Pump Casing | Impeller Blade | Gate Valve | Water Box | Fan Blade | Rebuild Heat Exchanger | Tube Sheet | Water Circulating Equipment
Manufacturer's Description
Brushable Ceramic Red
Container Size value And um
2 Lb
Conformance to Certificate
ANSI/NSF 61
Other Features
Low Viscosity | Brushable
Net Weight
32 Oz
Category - BDI
Chemicals Surface Treatments Coatings
Harmonized Tariff Code
3214.90.50.00
Noun
Coating
Manufacturer Item Number
11760
Weight / LBS
2.833
Long Description
Coating; Ceramic Wearing Compound; Abrasion Protection; Red; Kit; 2 Lb; Pump Casing | Impeller Blade | Gate Valve | Water Box | Fan Blade | Rebuild Heat Exchanger | Tube Sheet | Water Circulating Equipment
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

