https://www.bdiexpress.com/medias/INDDEVSRFTMT-CTG-11762-KIT-300x300.jpg?context=bWFzdGVyfHJvb3R8NzI2MXxpbWFnZS9qcGVnfGFEZ3pMMmhsWVM4eE1EYzJOalk1TmpNNE1qUTVOQzlKVGtSRVJWWlRVa1pVVFZSZlExUkhYekV4TnpZeVgwdEpWRjh6TURCNE16QXdMbXB3Wnd8MGQzMWExNTExMjlmNjM4NTNmZDVjY2ZkMTc3YzllZDM4NGIyYWQ2ODg5MTI2YzdlNWIyYmIyNmI5OGM1ZmM3Yg
https://www.bdiexpress.com/medias/INDDEVSRFTMT-CTG-11762-KIT-300x300.jpg?context=bWFzdGVyfHJvb3R8NzI2MXxpbWFnZS9qcGVnfGFEZ3pMMmhsWVM4eE1EYzJOalk1TmpNNE1qUTVOQzlKVGtSRVJWWlRVa1pVVFZSZlExUkhYekV4TnpZeVgwdEpWRjh6TURCNE16QXdMbXB3Wnd8MGQzMWExNTExMjlmNjM4NTNmZDVjY2ZkMTc3YzllZDM4NGIyYWQ2ODg5MTI2YzdlNWIyYmIyNmI5OGM1ZmM3Yg
DEVCON
DEVCON
11762
DEVCON DEVCON
Description
11762 CERAMIC WEARING COMPOUND ; POR ABRASION PROTECTION RED 12LB
Coating; Ceramic Wearing Compound; Abrasion Protection; Red; Kit; 12 Lb; Pump Casing | Impeller Blade | Gate Valve | Water Box | Fan Blade | Rebuild Heat Exchanger | Tube Sheet | Water Circulating Equipment
Part #
230-11762
BDI #
17116618
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Surface-Treatments/Coatings/11762/p/17116618
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31211700
Weight / Kilogram
6.81
EAN
0078143117626
Product Group - BDI
C00104
Product Name
Coating
Product Type
Ceramic Wearing Compound
Typical Use
Abrasion Protection
Color
Red
Container Type
Kit
Texture
Multiple Refer to Manufacturer
Application
Pump Casing | Impeller Blade | Gate Valve | Water Box | Fan Blade | Rebuild Heat Exchanger | Tube Sheet | Water Circulating Equipment
Manufacturer's Description
Brushable Ceramic Red
Container Size value And um
12 Lb
Conformance to Certificate
ANSI/NSF 61
Other Features
Low Viscosity | Brushable
Net Weight
192 Oz
Category - BDI
Chemicals Surface Treatments Coatings
Harmonized Tariff Code
3214.90.50.00
Noun
Coating
Manufacturer Item Number
11762
Weight / LBS
15
Long Description
Coating; Ceramic Wearing Compound; Abrasion Protection; Red; Kit; 12 Lb; Pump Casing | Impeller Blade | Gate Valve | Water Box | Fan Blade | Rebuild Heat Exchanger | Tube Sheet | Water Circulating Equipment
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

