https://www.bdiexpress.com/medias/INDLOCSRFTMT-CTG-1711I-CAN-3-300x300.jpg?context=bWFzdGVyfHJvb3R8MjY2OTF8aW1hZ2UvanBlZ3xhREZtTDJobVlTOHhNRFkyT1RReE9UUXlPVGt4T0M5SlRrUk1UME5UVWtaVVRWUmZRMVJIWHpFM01URkpYME5CVGw4elh6TXdNSGd6TURBdWFuQm58YmViNWE0YjIwZjY4MjU0MDU3YTY1OTdlYjg0YzYyZmI5Yjg3ZDBlMGJlMTViNDc1YjIwYTE4Zjc1ODNiYzU5OQ
LOCTITE
LOCTITE
1711-I 1GAL IDH 420400
LOCTITE LOCTITE
Description
1711-I 1GAL IDH 420400 RELEASE AGENT ; 83417 1711-I 1GALLON CAN
Silicone Coating; Mold Geometry Retention; Colorless; Can; 3.785 L Container Size; Liquid; Steel/Aluminum/Epoxy/Ceramic/Flexible Mold Surface
Part #
420400
BDI #
17139466
Details
563.1
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Surface-Treatments/Coatings/1711-I-1GAL-IDH-420400/p/17139466
Your Price
$ 563.10 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
12350000
Weight / Kilogram
3.04
EAN
0079340834170
Product Group - BDI
C00104
Product Name
Coating
Product Type
Silicone
Typical Use
Mold Geometry Retention
Color
Colorless
Container Type
Can
Texture
Liquid
Application
Steel/Aluminum/Epoxy/Ceramic/Flexible Mold Surface
Tradename
FREKOTE | 1711-I
Manufacturer's Description
Loctite Frekote 1711-I Mold Release Agent
Container Size value And um
3.785 L
Other Features
General Purpose | Mild Odor | Solvent Based | Sacrificial | High Gloss Finish | 68 to 140 Deg F Application Temperature Range
Net Weight
1 Gal
Category - BDI
Chemicals Surface Treatments Coatings
Harmonized Tariff Code
3214.90.50.00
Noun
Coating
Keyword String
Silicone
Manufacturer URL
https://www.loctite.com
Manufacturer Internal Number
420400
Long Description
Silicone Coating; Mold Geometry Retention; Colorless; Can; 3.785 L Container Size; Liquid; Steel/Aluminum/Epoxy/Ceramic/Flexible Mold Surface
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh