https://www.bdiexpress.com/medias/INDORSMAR023-405-076308-20122-300x300.jpg?context=bWFzdGVyfHJvb3R8MTk1Njh8aW1hZ2UvanBlZ3xhRFEyTDJnNE9TOHhNRFEzTlRZME1EUXlNalF6TUM5SlRrUlBVbE5OUVZJd01qTmZOREExWHpBM05qTXdPRjh5TURFeU1sOHpNREI0TXpBd0xtcHdad3xhMTI5OTQzZTY3Mzk1NTZmNmM3YTdkNzYzNjYxMzU0ZmI5N2U3OTk2NjZmZjBlYjA1NjU3NDUxM2UxNDQ2YWU5
https://www.bdiexpress.com/medias/INDORSMAR023-405-076308-20122-300x300.jpg?context=bWFzdGVyfHJvb3R8MTk1Njh8aW1hZ2UvanBlZ3xhRFEyTDJnNE9TOHhNRFEzTlRZME1EUXlNalF6TUM5SlRrUlBVbE5OUVZJd01qTmZOREExWHpBM05qTXdPRjh5TURFeU1sOHpNREI0TXpBd0xtcHdad3xhMTI5OTQzZTY3Mzk1NTZmNmM3YTdkNzYzNjYxMzU0ZmI5N2U3OTk2NjZmZjBlYjA1NjU3NDUxM2UxNDQ2YWU5
3M
3M
20122
3M 3M
Description
20122 FIBERGLASS RESIN ; POR BONDO 0.9 QUART 4/CS
Coating; Polyester Resin Base Type; 0.9 Qt Nominal Capacity Volume; Translucent Light Brown Color; 88 Deg F Nominal Flash Point; Canister Packing Type; 4 EA/CA Quantity; Body Fillers Type; Bondo Rust Repair Application
Part #
20122
BDI #
27492195
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Surface-Treatments/Coatings/20122/p/27492195
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
12350000
Weight / Kilogram
0
EAN
0076308201227
Product Group - BDI
C00104
Noun
Coating
Manufacturer URL
https://www.3m.com
Product Detail
Coating
Product Specification
Polyester Resin Base Type; 0.9 Qt Nominal Capacity Volume; Translucent Light Brown Color; 88 Deg F Nominal Flash Point; Canister Packing Type; 4 EA/CA Quantity; Body Fillers Type
Long Description
Coating; Polyester Resin Base Type; 0.9 Qt Nominal Capacity Volume; Translucent Light Brown Color; 88 Deg F Nominal Flash Point; Canister Packing Type; 4 EA/CA Quantity; Body Fillers Type; Bondo Rust Repair Application

