https://www.bdiexpress.com/medias/INDDOCSRFTMT-CTG-3112-PL-40-300x300.jpg?context=bWFzdGVyfHJvb3R8NTQ2NXxpbWFnZS9qcGVnfGFEWXhMMmhrTXk4eE1EYzJPRFEwTnpjNU9UTXlOaTlKVGtSRVQwTlRVa1pVVFZSZlExUkhYek14TVRKZlVFeGZOREJmTXpBd2VETXdNQzVxY0djfDQ2NWQ0NzY4NTdkNWIzOGVmOGU0YzE2M2VkY2EyODM1ZjcyN2U3NzkxNDg4ZWU3OTcxYmZiNmMwYzM1MmE2N2Y
                
                https://www.bdiexpress.com/medias/INDDOCSRFTMT-CTG-3112-PL-40-300x300.jpg?context=bWFzdGVyfHJvb3R8NTQ2NXxpbWFnZS9qcGVnfGFEWXhMMmhrTXk4eE1EYzJPRFEwTnpjNU9UTXlOaTlKVGtSRVQwTlRVa1pVVFZSZlExUkhYek14TVRKZlVFeGZOREJmTXpBd2VETXdNQzVxY0djfDQ2NWQ0NzY4NTdkNWIzOGVmOGU0YzE2M2VkY2EyODM1ZjcyN2U3NzkxNDg4ZWU3OTcxYmZiNmMwYzM1MmE2N2Y
                
					
						
									DOW CORNING
								DOW CORNING
							
						
					3112 RTV SILICONE RUBBER 40LB PAIL
				 
				DOW CORNING DOW CORNING
Description
						
                            
								DOW CORNING 3112 RTV SILICONE RUBBER 40LB PAIL
Coating; RTV Silicone Rubber; Potting and Mold Making; White to Off White; Pail; 40 Lb; Viscous Liquid; Simple Pattern with No Undercut | Electronic Component
                         	Part #
	                    
	                      	3112 RTV SILICONE RUBBER 40LB PAIL
							BDI #
						
	                      	237630
							
						
Details
                    
                        Request A Price
                            CAD
                        2099-12-31
						http://schema.org/NewCondition
						https://schema.org/LimitedAvailability
                        https://www.bdiexpress.com/ca/en/Categories/Chemicals/Surface-Treatments/Coatings/3112-RTV-SILICONE-RUBBER-40LB-PAIL/p/237630
						
		
		
		
						Your Price
							
									Request A Price
								
							
		
	
                            BDIExpress
                        
					
					
					
				
				
                    
  | 
            |||
Specifications
Category
		
		Minimum Buy Quantity
				N/A
					UNSPSC
				31211700
					Weight / Kilogram
				18.099
					Product Group - BDI
				C00104
					Product Name
				
					Coating
			Product Type
				
					RTV Silicone Rubber
			Typical Use
				
					Potting and Mold Making
			Color
				
					White to Off White
			Container Type
				
					Pail
			Texture
				
					Viscous Liquid
			Application
				
					Simple Pattern with No Undercut | Electronic Component
			Manufacturer's Description
				
					Dow Corning 3112 RTV Silicone Rubber
			Container Size value And um
				
					40 Lb
			Other Features
				
					Slight Odor
			Category - BDI
				
					Chemicals Surface Treatments Coatings
			Harmonized Tariff Code
				
					3214.90.50.00
			Noun
				
					Coating
			Keyword String
				
					RTV Silicone Rubber
			Manufacturer Internal Number
				
					2101777
			Weight / LBS
				
					39.903
			Long Description
				
					Coating; RTV Silicone Rubber;  Potting and Mold Making; White to Off White; Pail; 40 Lb; Viscous Liquid; Simple Pattern with No Undercut | Electronic Component
			
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

						
	
	
