https://www.bdiexpress.com/medias/INDGLZFLUDFM-18179998-300x300.jpg?context=bWFzdGVyfHJvb3R8ODI4MXxpbWFnZS9qcGVnfGFESTJMMmc0WWk4eE1EYzNNRFF5T0RNMk1qYzRNaTlKVGtSSFRGcEdURlZFUmsxZk1UZ3hOems1T1RoZk16QXdlRE13TUM1cWNHY3xhODFkNTFhY2M3ZmM4MDRlMmJkZmQ3ZmViYWIyOWQwZDQyZDIxZjM1ZTQ5MjkxZmViODViYmI1ZTU2ZWYzMjgy
                
                https://www.bdiexpress.com/medias/INDGLZFLUDFM-18179998-300x300.jpg?context=bWFzdGVyfHJvb3R8ODI4MXxpbWFnZS9qcGVnfGFESTJMMmc0WWk4eE1EYzNNRFF5T0RNMk1qYzRNaTlKVGtSSFRGcEdURlZFUmsxZk1UZ3hOems1T1RoZk16QXdlRE13TUM1cWNHY3xhODFkNTFhY2M3ZmM4MDRlMmJkZmQ3ZmViYWIyOWQwZDQyZDIxZjM1ZTQ5MjkxZmViODViYmI1ZTU2ZWYzMjgy
                
					
						
									GLOOZIT
								GLOOZIT
							
						
					3300
				 
				GLOOZIT GLOOZIT
Description
						
                            
								3300 FLUID FILM ; RUST CORROSION PROT333G
Coating; Lubricant; Rust and Corrosion Inhibitor; Amber; Aerosol Can; Aerosol Texture; Vehicle Undercoating; 333 G Container Size
                         	Part #
	                    
	                      	3300
							BDI #
						
	                      	18179998
							
						
Details
                    
                        42.26
                            CAD
                        2099-12-31
						http://schema.org/NewCondition
						http://schema.org/InStock
                        https://www.bdiexpress.com/ca/en/Categories/Chemicals/Surface-Treatments/Coatings/3300/p/18179998
						
		
		
		
				Your Price
				
						
							$ 42.26 / each
					
				
		
	
                            BDIExpress
                        
					
					
					
				
				
                    
  | 
            |||
Specifications
Category
		
		Minimum Buy Quantity
				N/A
					UNSPSC
				31211700
					Weight / Kilogram
				0
					Product Group - BDI
				C00104
					Product Name
				
					Coating
			Product Type
				
					Lubricant
			Typical Use
				
					Rust and Corrosion Inhibitor
			Color
				
					Amber
			Container Type
				
					Aerosol Can
			Texture
				
					Aerosol
			Application
				
					Vehicle Undercoating
			Tradename
				
					FLUID FILM
			Manufacturer's Description
				
					Gloozit FLUID FILM Rust Protection
			Container Size value And um
				
					333 G
			Other Features
				
					Mild Piney Odor | Non Flammable
			Category - BDI
				
					Chemicals Surface Treatments Coatings
			Harmonized Tariff Code
				
					3214.90.50.00
			Noun
				
					Coating
			Keyword String
				
					Lubricant
			Long Description
				
					Coating; Lubricant; Rust and Corrosion Inhibitor; Amber; Aerosol Can; Aerosol Texture; Vehicle Undercoating; 333 G Container Size
			
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

						
	
	
