https://www.bdiexpress.com/medias/INDLOCSRFTMT-CTG-55NC-ARSLCAN-272-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc5MTB8aW1hZ2UvanBlZ3xhR0ZpTDJnNVpDOHhNRFkyT1RReU16WTRPVGMxT0M5SlRrUk1UME5UVWtaVVRWUmZRMVJIWHpVMVRrTmZRVkpUVEVOQlRsOHlOekpmTXpBd2VETXdNQzVxY0djfGU1ZDhjY2VkNDM5NWYyNTg4MzI2NzhhN2NjN2VkYjJiMDA2ZmJmYjk5MTJlOTFlYmRmMThmMzI1OGYyMTc1OGM
https://www.bdiexpress.com/medias/INDLOCSRFTMT-CTG-55NC-ARSLCAN-272-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc5MTB8aW1hZ2UvanBlZ3xhR0ZpTDJnNVpDOHhNRFkyT1RReU16WTRPVGMxT0M5SlRrUk1UME5UVWtaVVRWUmZRMVJIWHpVMVRrTmZRVkpUVEVOQlRsOHlOekpmTXpBd2VETXdNQzVxY0djfGU1ZDhjY2VkNDM5NWYyNTg4MzI2NzhhN2NjN2VkYjJiMDA2ZmJmYjk5MTJlOTFlYmRmMThmMzI1OGYyMTc1OGM
LOCTITE
LOCTITE
55-NC 9.6OZ IDH 398487
LOCTITE LOCTITE
Description
55-NC 9.6OZ IDH 398487 RELEASE AGENT ; 83444 55-NC 9.6OZ NET WT AEROSL
Polymer Coating; Moisture Curing; Colorless; Aerosol Can; 272 Gm Container Size; Aerosol; Advanced Composite | FRP Part | Rotationally Mold Surface
Part #
398487
BDI #
17139439
Details
59.62
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Surface-Treatments/Coatings/55-NC-9-6OZ-IDH-398487/p/17139439
Your Price
$ 59.62 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
12350000
Weight / Kilogram
0.45
EAN
0079340834446
Product Group - BDI
C00104
Product Name
Coating
Product Type
Polymer
Typical Use
Moisture Curing
Color
Colorless
Container Type
Aerosol Can
Texture
Aerosol
Application
Advanced Composite | FRP Part | Rotationally Mold Surface
Tradename
FREKOTE 55-NC
Manufacturer's Description
Loctite Frekote 55-NC is a Release Agent
Container Size value And um
272 Gm
Other Features
Mild Solvent Odor | Matt Satin Finish | Semi-Permanent | 59 to 140 Deg F Application Temperature
Net Weight
9.6 Oz
Category - BDI
Chemicals Surface Treatments Coatings
Harmonized Tariff Code
3214.90.50.00
Noun
Coating
Keyword String
Polymer
Manufacturer URL
https://www.loctite.com
Manufacturer Internal Number
398487
Long Description
Polymer Coating; Moisture Curing; Colorless; Aerosol Can; 272 Gm Container Size; Aerosol; Advanced Composite | FRP Part | Rotationally Mold Surface
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


