https://www.bdiexpress.com/medias/INDLOCSRFTMT-CTG-777781-PAIL-5-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU3NDh8aW1hZ2UvanBlZ3xhREE0TDJoaE1DOHhNRFkyT1RReE9EVTNOemsxTUM5SlRrUk1UME5UVWtaVVRWUmZRMVJIWHpjM056YzRNVjlRUVVsTVh6VmZNekF3ZURNd01DNXFjR2N8Y2NmNGM1Yjk3MTc1ODhmNDE1MWNiZjMzODJhZDg2OTk0N2M1OTIxOTE4YTRhNjUzNzNlYzgzYzNhZjRhNmMzMw
https://www.bdiexpress.com/medias/INDLOCSRFTMT-CTG-777781-PAIL-5-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU3NDh8aW1hZ2UvanBlZ3xhREE0TDJoaE1DOHhNRFkyT1RReE9EVTNOemsxTUM5SlRrUk1UME5UVWtaVVRWUmZRMVJIWHpjM056YzRNVjlRUVVsTVh6VmZNekF3ZURNd01DNXFjR2N8Y2NmNGM1Yjk3MTc1ODhmNDE1MWNiZjMzODJhZDg2OTk0N2M1OTIxOTE4YTRhNjUzNzNlYzgzYzNhZjRhNmMzMw
LOCTITE
LOCTITE
777781
LOCTITE LOCTITE
Description
777781 ; POR BONDERITE M-CR 1500 AERO 18KG
Conversion Coating; Metal Pretreatment; Orange-Red; Pail; 5 Gal Container Size; Liquid; Aluminium Surface
Part #
777781
BDI #
21562230
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Surface-Treatments/Coatings/777781/p/21562230
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
12350000
Weight / Kilogram
20.222
Product Group - BDI
C00104
Product Name
Coating
Product Type
Conversion
Typical Use
Metal Pretreatment
Color
Orange-Red
Container Type
Pail
Texture
Liquid
Application
Aluminium Surface
Tradename
ALODINE | BONDERITE | 1500
Manufacturer's Description
Loctite Bonderite M-CR 1500 AERO
Container Size value And um
5 Gal
Conformance to Certificate
Mil-DTL-81706 | Mil-DTL-5541
Other Features
Bland Odor
Net Weight
5 Gal
Category - BDI
Chemicals Surface Treatments Coatings
Harmonized Tariff Code
3214.90.50.00
Noun
Coating
Keyword String
Conversion
Manufacturer URL
https://www.loctite.com
Manufacturer Internal Number
777781
Long Description
Conversion Coating; Metal Pretreatment; Orange-Red; Pail; 5 Gal Container Size; Liquid; Aluminium Surface
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


