https://www.bdiexpress.com/medias/INDLOCSRFTMT-CTG-B15-CAN-16-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg1ODZ8aW1hZ2UvanBlZ3xhRGRpTDJoaU1pOHhNRFkyT1RRek1URTVNell6TUM5SlRrUk1UME5UVWtaVVRWUmZRMVJIWDBJeE5WOURRVTVmTVRaZk16QXdlRE13TUM1cWNHY3w0YjRiYWMwNzI3MWE4MzQ0MTJhYjFiZmFkNTU0NzBmM2UwNWJmYmZiYjY2M2ExZGRkOGFjNzMxMTQ5ZDAwZDA0
LOCTITE
LOCTITE
B-15 SEALER 16OZ IDH 420430
LOCTITE LOCTITE
Description
B-15 SEALER IDH 420430 RELEASE AGENT ; 83493 FREKOTE SEALER 16OZ
Polymer Coating; Mold Sealing; Colorless; Can; 0.47 L Container Size; Liquid; Composite | Metal Mold | Mold Surface
Part #
420430
BDI #
17139480
Details
287.83
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Surface-Treatments/Coatings/B-15-SEALER-16OZ-IDH-420430/p/17139480
Your Price
$ 287.83 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
12350000
Weight / Kilogram
0.47
EAN
0079340834934
Product Group - BDI
C00104
Product Name
Coating
Product Type
Polymer
Typical Use
Mold Sealing
Color
Colorless
Container Type
Can
Texture
Liquid
Application
Composite | Metal Mold | Mold Surface
Tradename
FREKOTE | B-15
Manufacturer's Description
Loctite Frekote B-15 Mold Sealer
Container Size value And um
0.47 L
Other Features
Solvent Based | 59 to 140 Deg F Application Temperature Range
Net Weight
16 Oz
Category - BDI
Chemicals Surface Treatments Coatings
Harmonized Tariff Code
3214.90.50.00
Noun
Coating
Keyword String
Polymer
Manufacturer URL
https://www.loctite.com
Manufacturer Internal Number
420430
Long Description
Polymer Coating; Mold Sealing; Colorless; Can; 0.47 L Container Size; Liquid; Composite | Metal Mold | Mold Surface
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh