https://www.bdiexpress.com/medias/INDLOCSRFTMT-CTG-FMS-CAN-3-300x300.jpg?context=bWFzdGVyfHJvb3R8MjEyMjF8aW1hZ2UvanBlZ3xhR1l5TDJobU15OHhNRFkyT1RRek5URXlOVGM1TUM5SlRrUk1UME5UVWtaVVRWUmZRMVJIWDBaTlUxOURRVTVmTTE4ek1EQjRNekF3TG1wd1p3fDYzZWUxN2I4M2MzZWYzYjE4MzUzZjA3MTFlZWQwZDZlMzIyMjkxYTNjN2FjYjEwZmIzNGY5Y2ExZWRhYTY1Mjg
https://www.bdiexpress.com/medias/INDLOCSRFTMT-CTG-FMS-CAN-3-300x300.jpg?context=bWFzdGVyfHJvb3R8MjEyMjF8aW1hZ2UvanBlZ3xhR1l5TDJobU15OHhNRFkyT1RRek5URXlOVGM1TUM5SlRrUk1UME5UVWtaVVRWUmZRMVJIWDBaTlUxOURRVTVmTTE4ek1EQjRNekF3TG1wd1p3fDYzZWUxN2I4M2MzZWYzYjE4MzUzZjA3MTFlZWQwZDZlMzIyMjkxYTNjN2FjYjEwZmIzNGY5Y2ExZWRhYTY1Mjg
LOCTITE
LOCTITE
FMS SEALER 1GAL IDH 548976
LOCTITE LOCTITE
Description
FMS SEALER 1GAL IDH 548976 RELEASE AGENT ; FREKOTE 38413 FM SEALER
Polymer Coating; Mold Sealing and Moisture Curing; Clear; Can; 3.785 L Container Size; Liquid; Fiberglass Reinforced Polyester/Epoxy/Composite Mold Surface
Part #
548976
BDI #
17139667
Details
894.08
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Surface-Treatments/Coatings/FMS-SEALER-1GAL-IDH-548976/p/17139667
Your Price
$ 894.08 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
12350000
Weight / Kilogram
3.25
EAN
0079340384132
Product Group - BDI
C00104
Product Name
Coating
Product Type
Polymer
Typical Use
Mold Sealing and Moisture Curing
Color
Clear
Container Type
Can
Texture
Liquid
Application
Fiberglass Reinforced Polyester/Epoxy/Composite Mold Surface
Tradename
FREKOTE | FMS
Manufacturer's Description
Loctite Frekote FMS Mold Sealer
Container Size value And um
3.785 L
Other Features
Solvent Based | Hydrocarbon Odor | High Goss Finish | 13 to 35 Deg C Application Temperature Range
Net Weight
1 Gal
Category - BDI
Chemicals Surface Treatments Coatings
Harmonized Tariff Code
3214.90.50.00
Noun
Coating
Keyword String
Polymer
Manufacturer URL
https://www.loctite.com
Manufacturer Internal Number
548976
Long Description
Polymer Coating; Mold Sealing and Moisture Curing; Clear; Can; 3.785 L Container Size; Liquid; Fiberglass Reinforced Polyester/Epoxy/Composite Mold Surface
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


