Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

FRP-NC 1GAL IDH 548982 https://www.bdiexpress.com/medias/INDLOCSRFTMT-CTG-FRPNC-CAN-3-300x300.jpg?context=bWFzdGVyfHJvb3R8MjI0OTN8aW1hZ2UvanBlZ3xhR1UxTDJneVpDOHhNRFkyT1RRek56UTFNak14T0M5SlRrUk1UME5UVWtaVVRWUmZRMVJIWDBaU1VFNURYME5CVGw4elh6TXdNSGd6TURBdWFuQm58OGM5YTA5MmRjMWE4MzBkNGJhYTFhNTQ4MWMzYzk4Mjg0YzMwNGRmNDcxZGVlNWIwYjFkMGNkMTNiYzM2NzcyYQ
17139670 Coatings 

LOCTITE LOCTITE

FRP-NC 1GAL IDH 548982

Description

FRP-NC 1GAL IDH 548982 RELEASE AGENT ; 38417 FREKOTE FRP-NC 1GAL CAN

Micro-Thin Film Coating; Multiple Mold Release; Clear; Can; 3.785 L Container Size; Liquid; Mold Surface | FRP Gelcoat | Associated Resin System

Part #

548982

BDI #
17139670

Details

693.64 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 693.64 / each BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
HENKEL
Minimum Buy Quantity
N/A
UNSPSC
12350000
Weight / Kilogram
3.28
EAN
0079340384170
Product Group - BDI
C00104
Product Name
Coating
Product Type
Micro-Thin Film
Typical Use
Multiple Mold Release
Color
Clear
Container Type
Can
Texture
Liquid
Application
Mold Surface | FRP Gelcoat | Associated Resin System
Tradename
FREKOTE | FRP-NC
Manufacturer's Description
Loctite Frekote Mold Release Agent
Container Size value And um
3.785 L
Other Features
High Gloss Finish | Hydrocarbon Odor
Net Weight
1 Gal
Category - BDI
Chemicals Surface Treatments Coatings
Harmonized Tariff Code
3214.90.50.00
Noun
Coating
Manufacturer URL
https://www.loctite.com
Manufacturer Internal Number
548982
Long Description
Micro-Thin Film Coating; Multiple Mold Release; Clear; Can; 3.785 L Container Size; Liquid; Mold Surface | FRP Gelcoat | Associated Resin System

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh