

KRYLON
KRYLON
K000Z6842-16
KRYLON KRYLON
Description
K000Z6842-16 GLOSS DEEP BASE2 ; WB ACRYLIC ENAMEL 1GAL CAN
Coating; Industrial Waterborne Acrylic Enamel; Deep Base Color; Gloss Finish; 1 Gallon Net Weight; Early Rust And Moisture Resistant; Flash Rust Resistant; Corrosion And Chemical Resistant; Fast Dry; Single Component; Waterborne Acrylic Enamel, Is A High Gloss, 100 Percent Acrylic, Waterborne, Corrosion Resistant Coating For Light To Moderate Industrial Use; Designed For New Construction Or Maintenance Use And Can Be Used Directly Over Prepared Substrates
Part #
K000Z6842-16
BDI #
20561325
Details
101.7
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Surface-Treatments/Coatings/K000Z6842-16/p/20561325
Your Price
$ 101.70 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31201700
Weight / Kilogram
3.43
EAN
0724504037644
Product Group - BDI
C00104
Noun
Coating
Manufacturer URL
https://www.krylon.com
Weight / LBS
9.116
Product Detail
Coating
Product Specification
Industrial Waterborne Acrylic Enamel; Deep Base Color; Gloss Finish; 1 Gallon Net Weight; Early Rust And Moisture Resistant; Flash Rust Resistant; Corrosion And Chemical Resistant; Fast Dry; Single Component; Waterborne Acrylic Enamel, Is A High Gloss, 100 Percent Acrylic, Waterborne, Corrosion Resistant Coating For Light To Moderate Industrial Use; Designed For New Construction Or Maintenance Use And Can Be Used Directly Over Prepared Substrates
Long Description
Coating; Industrial Waterborne Acrylic Enamel; Deep Base Color; Gloss Finish; 1 Gallon Net Weight; Early Rust And Moisture Resistant; Flash Rust Resistant; Corrosion And Chemical Resistant; Fast Dry; Single Component; Waterborne Acrylic Enamel, Is A High Gloss, 100 Percent Acrylic, Waterborne, Corrosion Resistant Coating For Light To Moderate Industrial Use; Designed For New Construction Or Maintenance Use And Can Be Used Directly Over Prepared Substrates