

KRYLON
KRYLON
K00538500-16
KRYLON KRYLON
Description
K00538500-16 SAFETY GREEN PRIMER ; POR 1GAL CAN
Coating; Industrial Tough Coat Alkyd Enamel; Safety Green Color; Gloss Finish; 1 Gallon Net Weight; Single Component; Corrosion And Chemical Resistant; Chip And Flake Resistant; Good Exterior Gloss And Color Retention; Interior/Exterior Use; Suitable For Use In Usda Inspected Facilities; Krylon Industrial Tough Coat Alkyd Enamel Is A General Maintenance, Alkyd Gloss Enamel Designed For Industrial Maintenance Applications; This All Purpose, Durable Utility Enamel Is Easy To Brush, Roll Or Spray And Is Intended For Use In Normal Industrial Environments
Part #
K00538500-16
BDI #
25139405
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Surface-Treatments/Coatings/K00538500-16/p/25139405
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31201700
Weight / Kilogram
4.16
EAN
0724504653851
Product Group - BDI
C00104
Noun
Coating
Manufacturer URL
https://www.krylon.com
Weight / LBS
9.167
Product Detail
Coating
Product Specification
Industrial Tough Coat Alkyd Enamel; Safety Green Color; Gloss Finish; 1 Gallon Net Weight; Single Component; Corrosion And Chemical Resistant; Chip And Flake Resistant; Good Exterior Gloss And Color Retention; Interior/Exterior Use; Suitable For Use In Usda Inspected Facilities; Krylon Industrial Tough Coat Alkyd Enamel Is A General Maintenance, Alkyd Gloss Enamel Designed For Industrial Maintenance Applications; This All Purpose, Durable Utility Enamel Is Easy To Brush, Roll Or Spray And Is Intended For Use In Normal Industrial Environments
Long Description
Coating; Industrial Tough Coat Alkyd Enamel; Safety Green Color; Gloss Finish; 1 Gallon Net Weight; Single Component; Corrosion And Chemical Resistant; Chip And Flake Resistant; Good Exterior Gloss And Color Retention; Interior/Exterior Use; Suitable For Use In Usda Inspected Facilities; Krylon Industrial Tough Coat Alkyd Enamel Is A General Maintenance, Alkyd Gloss Enamel Designed For Industrial Maintenance Applications; This All Purpose, Durable Utility Enamel Is Easy To Brush, Roll Or Spray And Is Intended For Use In Normal Industrial Environments