

KRYLON
KRYLON
K00E34111-20
KRYLON KRYLON
Description
K00E34111-20 ALKYD DRY FALL PAINT ; FLAT WHITE 5GAL
Coating; Industrial Alkyd Dry Fall; White Color; Flat Finish; 5 Gallon Net Weight; High Light Reflectance - 83 Percent; High Hiding; Flash Rust Resistant; Alkyd Dry Fall Is A High Solids Industrial Grade Dry Fall With High Reflectance And High-Hiding Properties; It Produces An Intense White Finish Which Promotes A Safe Work Environment; For Interior Use Only
Part #
K00E34111-20
BDI #
25139407
Details
979.62
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Surface-Treatments/Coatings/K00E34111-20/p/25139407
Your Price
$ 979.62 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31201700
Weight / Kilogram
18.9
EAN
0724504038467
Product Group - BDI
C00104
Noun
Coating
Manufacturer URL
https://www.krylon.com
Weight / LBS
12.781
Product Detail
Coating
Product Specification
Industrial Alkyd Dry Fall; White Color; Flat Finish; 5 Gallon Net Weight; High Light Reflectance - 83 Percent; High Hiding; Flash Rust Resistant; Alkyd Dry Fall Is A High Solids Industrial Grade Dry Fall With High Reflectance And High-Hiding Properties; It Produces An Intense White Finish Which Promotes A Safe Work Environment; For Interior Use Only
Long Description
Coating; Industrial Alkyd Dry Fall; White Color; Flat Finish; 5 Gallon Net Weight; High Light Reflectance - 83 Percent; High Hiding; Flash Rust Resistant; Alkyd Dry Fall Is A High Solids Industrial Grade Dry Fall With High Reflectance And High-Hiding Properties; It Produces An Intense White Finish Which Promotes A Safe Work Environment; For Interior Use Only