LOCTITE
LOCTITE
M-CR 1600 318KG IDH 594871
LOCTITE LOCTITE
Description
594871 ; POR ALODINE 1600
Conversion Coating; Produces Hexavalent Chromate Conversion; Orange-Red; Drum; 318 Kg Container Size; Liquid; Industrial
Part #
594871
BDI #
18203666
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Surface-Treatments/Coatings/M-CR-1600-318KG-IDH-594871/p/18203666
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
72153200
Weight / Kilogram
0
Product Group - BDI
C00104
Product Name
Coating
Product Type
Conversion
Typical Use
Produces Hexavalent Chromate Conversion
Color
Orange-Red
Container Type
Drum
Texture
Liquid
Application
Industrial
Tradename
ALODINE | M-CR 1600
Manufacturer's Description
Loctite Bonderite M-CR 1600 AERO Chromate Conversion Coating
Container Size value And um
318 Kg
Net Weight
318 Kg
Category - BDI
Chemicals Surface Treatments Coatings
Harmonized Tariff Code
3214.90.50.00
Noun
Coating
Keyword String
Conversion
Manufacturer URL
https://www.loctite.com
Manufacturer Internal Number
594871
Long Description
Conversion Coating; Produces Hexavalent Chromate Conversion; Orange-Red; Drum; 318 Kg Container Size; Liquid; Industrial
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

