https://www.bdiexpress.com/medias/INDLOCSRFTMT-CTG-MCR1600-PAIL-32-300x300.jpg?context=bWFzdGVyfHJvb3R8MjQ2MDF8aW1hZ2UvanBlZ3xhRGhoTDJnelpTOHhNRFkyT1RnMk9UYzJNRFUwTWk5SlRrUk1UME5UVWtaVVRWUmZRMVJIWDAxRFVqRTJNREJmVUVGSlRGOHpNbDh6TURCNE16QXdMbXB3Wnd8OTU2MjVjOWI0M2MxNDQ1NTUyNWIyOTkwYTk4N2ZiYWFjM2UxYzUzN2RmM2EzMmE2MDFiZTBiMzliZDQyODU1NA
https://www.bdiexpress.com/medias/INDLOCSRFTMT-CTG-MCR1600-PAIL-32-300x300.jpg?context=bWFzdGVyfHJvb3R8MjQ2MDF8aW1hZ2UvanBlZ3xhRGhoTDJnelpTOHhNRFkyT1RnMk9UYzJNRFUwTWk5SlRrUk1UME5UVWtaVVRWUmZRMVJIWDAxRFVqRTJNREJmVUVGSlRGOHpNbDh6TURCNE16QXdMbXB3Wnd8OTU2MjVjOWI0M2MxNDQ1NTUyNWIyOTkwYTk4N2ZiYWFjM2UxYzUzN2RmM2EzMmE2MDFiZTBiMzliZDQyODU1NA
LOCTITE
LOCTITE
M-CR 1600 32KG IDH 1006652
LOCTITE LOCTITE
Description
1006652 ; POR ALODINE 1600
Conversion Coating; Produces Hexavalent Chromate Conversion; Orange-Red; Pail; 32 Kg Container Size; Liquid; Industrial
Part #
1006652
BDI #
18203369
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Surface-Treatments/Coatings/M-CR-1600-32KG-IDH-1006652/p/18203369
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
72153200
Weight / Kilogram
34.225
Product Group - BDI
C00104
Product Name
Coating
Product Type
Conversion
Typical Use
Produces Hexavalent Chromate Conversion
Color
Orange-Red
Container Type
Pail
Texture
Liquid
Application
Industrial
Tradename
ALODINE | M-CR 1600
Manufacturer's Description
Loctite Bonderite M-CR 1600 AERO Chromate Conversion Coating
Container Size value And um
32 Kg
Net Weight
32 Kg
Category - BDI
Chemicals Surface Treatments Coatings
Harmonized Tariff Code
3214.90.50.00
Noun
Coating
Keyword String
Conversion
Manufacturer URL
https://www.loctite.com
Manufacturer Internal Number
1006652
Long Description
Conversion Coating; Produces Hexavalent Chromate Conversion; Orange-Red; Pail; 32 Kg Container Size; Liquid; Industrial
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


