https://www.bdiexpress.com/medias/INDLOCSRFTMT-CTG-MCR600-CAN-18-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc0NDF8aW1hZ2UvanBlZ3xhR05pTDJoak5DOHhNRFkyT1RnM01ERTROalV5Tmk5SlRrUk1UME5UVWtaVVRWUmZRMVJIWDAxRFVqWXdNRjlEUVU1Zk1UaGZNekF3ZURNd01DNXFjR2N8ZDBiNzQwYmY4YmZjODg0ODA3NTA4YmJlNDA2MmQ3N2JkZDA2MmM0MDNjNTU0ZWQzNjQwOWVlNTZhNGNkOWUwYQ
https://www.bdiexpress.com/medias/INDLOCSRFTMT-CTG-MCR600-CAN-18-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc0NDF8aW1hZ2UvanBlZ3xhR05pTDJoak5DOHhNRFkyT1RnM01ERTROalV5Tmk5SlRrUk1UME5UVWtaVVRWUmZRMVJIWDAxRFVqWXdNRjlEUVU1Zk1UaGZNekF3ZURNd01DNXFjR2N8ZDBiNzQwYmY4YmZjODg0ODA3NTA4YmJlNDA2MmQ3N2JkZDA2MmM0MDNjNTU0ZWQzNjQwOWVlNTZhNGNkOWUwYQ
LOCTITE
LOCTITE
M-CR 600 18KG IDH 594094
LOCTITE LOCTITE
Description
594094 ; POR ALODINE 600 RTU
Conversion Coating; Chromate Conversion; Orange; Can; 18 Kg Container Size; Powder; Industrial
Part #
594094
BDI #
18203649
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Surface-Treatments/Coatings/M-CR-600-18KG-IDH-594094/p/18203649
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
72153200
Weight / Kilogram
19.113
Product Group - BDI
C00104
Product Name
Coating
Product Type
Conversion
Typical Use
Chromate Conversion
Color
Orange
Container Type
Can
Texture
Powder
Application
Industrial
Tradename
ALODINE | M-CR 600
Manufacturer's Description
Loctite Bonderite M-CR 600 AERO Chromate Conversion Coating
Container Size value And um
18 Kg
Conformance to Certificate
MIL-DTL-81706
Other Features
70 to 100 Deg F Operating Temperature
Net Weight
18 Kg
Category - BDI
Chemicals Surface Treatments Coatings
Harmonized Tariff Code
3214.90.50.00
Noun
Coating
Keyword String
Conversion
Manufacturer URL
https://www.loctite.com
Manufacturer Internal Number
594094
Long Description
Conversion Coating; Chromate Conversion; Orange; Can; 18 Kg Container Size; Powder; Industrial
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


