https://www.bdiexpress.com/medias/INDLOCSRFTMT-CTG-MCR600-CAN-27-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc5MjB8aW1hZ2UvanBlZ3xhR0ZoTDJoa01TOHhNRFkyT1RnM01EVXhOREl3Tmk5SlRrUk1UME5UVWtaVVRWUmZRMVJIWDAxRFVqWXdNRjlEUVU1Zk1qZGZNekF3ZURNd01DNXFjR2N8YzM2YWJhYWM1MjBmMjZlNmI2OWU3ZjJiOTk2ODNiZGU4Njg4MGY4ZTIxODgzMTk3NmNhMzQzZGMyNzc4ZDBiZg
https://www.bdiexpress.com/medias/INDLOCSRFTMT-CTG-MCR600-CAN-27-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc5MjB8aW1hZ2UvanBlZ3xhR0ZoTDJoa01TOHhNRFkyT1RnM01EVXhOREl3Tmk5SlRrUk1UME5UVWtaVVRWUmZRMVJIWDAxRFVqWXdNRjlEUVU1Zk1qZGZNekF3ZURNd01DNXFjR2N8YzM2YWJhYWM1MjBmMjZlNmI2OWU3ZjJiOTk2ODNiZGU4Njg4MGY4ZTIxODgzMTk3NmNhMzQzZGMyNzc4ZDBiZg
LOCTITE
LOCTITE
M-CR 600 27KG IDH 594038
LOCTITE LOCTITE
Description
594038 ; POR ALODINE 600
Conversion Coating; Chromate Conversion; Red Brown; Can; 27 Kg Container Size; Powder; Industrial
Part #
594038
BDI #
18203647
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Surface-Treatments/Coatings/M-CR-600-27KG-IDH-594038/p/18203647
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
12350000
Weight / Kilogram
0
Product Group - BDI
C00104
Product Name
Coating
Product Type
Conversion
Typical Use
Chromate Conversion
Color
Red Brown
Container Type
Can
Texture
Powder
Application
Industrial
Tradename
ALODINE | M-CR 600
Manufacturer's Description
Loctite Bonderite M-CR 600RTU AERO Chromate Coating
Container Size value And um
27 Kg
Conformance to Certificate
MIL-DTL-81706
Other Features
70 to 100 Deg F Operating Temperature
Net Weight
59.52 Lb
Category - BDI
Chemicals Surface Treatments Coatings
Harmonized Tariff Code
3214.90.50.00
Noun
Coating
Keyword String
Conversion
Manufacturer URL
https://www.loctite.com
Manufacturer Internal Number
594038
Long Description
Conversion Coating; Chromate Conversion; Red Brown; Can; 27 Kg Container Size; Powder; Industrial
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

