Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

M-FE 500LT 1455KG IDH 890562 https://www.bdiexpress.com/medias/INDLOCSRFTMT-CTG-MFE500LT-TOTE-1455-300x300.jpg?context=bWFzdGVyfHJvb3R8MjIzNzN8aW1hZ2UvanBlZ3xhRFJpTDJnd01TOHhNRFkyT1RnM016RXdNamczT0M5SlRrUk1UME5UVWtaVVRWUmZRMVJIWDAxR1JUVXdNRXhVWDFSUFZFVmZNVFExTlY4ek1EQjRNekF3TG1wd1p3fDMwNWQ1YmE0ZjVmMGZhNjA0NzI0ZTcxOTNiMDAwOTk0Mjc0YzUzYjUxZDg1NWNiNzA0ZjY1YmFhNmNhOGE0OWM
18203804 Coatings 

LOCTITE LOCTITE

M-FE 500LT 1455KG IDH 890562

Description

M-FE 500LT CONVERSION COATING IDH 890562 ; IBC1455KG

Conversion Coating; Corrosion Inhibitor; Yellow; Tote; 1455 Kg Container Size; Liquid; Metal Surface

Part #

M-FE 500LT 1455KG IDH 890562

BDI #
18203804

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
HENKEL
Minimum Buy Quantity
N/A
UNSPSC
72153200
Weight / Kilogram
1523.226
Product Group - BDI
C00104
Product Name
Coating
Product Type
Conversion
Typical Use
Corrosion Inhibitor
Color
Yellow
Container Type
Tote
Texture
Liquid
Application
Metal Surface
Tradename
BONDERITE | M-FE 500LT
Manufacturer's Description
Loctite Bonderite M-FE 1090 Conversion Coating
Container Size value And um
1455 Kg
Other Features
Mild Odor | 70 to 140 Deg F Operating Temperature
Net Weight
1455 Kg
Category - BDI
Chemicals Surface Treatments Coatings
Harmonized Tariff Code
3214.90.50.00
Noun
Coating
Keyword String
Conversion
Manufacturer URL
https://www.loctite.com
Manufacturer Internal Number
890562
Long Description
Conversion Coating; Corrosion Inhibitor; Yellow; Tote; 1455 Kg Container Size; Liquid; Metal Surface

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh