https://www.bdiexpress.com/medias/INDLOCXXXXXX-18203885-300x300.jpg?context=bWFzdGVyfHJvb3R8MTUxNDR8aW1hZ2UvanBlZ3xhR000TDJoaVpDOHhNRFkyTkRRMk56WTVNelU1T0M5SlRrUk1UME5ZV0ZoWVdGaGZNVGd5TURNNE9EVmZNekF3ZURNd01DNXFjR2N8ZjRlZDg0NTJlNjE3OWJiY2NjNGFiNTJhNjRiOWQ1ZDFlNjkzZWYwYTVkMDc2M2UwMDkwZWU5ODFkMjA2ZjAyMw
https://www.bdiexpress.com/medias/INDLOCXXXXXX-18203885-300x300.jpg?context=bWFzdGVyfHJvb3R8MTUxNDR8aW1hZ2UvanBlZ3xhR000TDJoaVpDOHhNRFkyTkRRMk56WTVNelU1T0M5SlRrUk1UME5ZV0ZoWVdGaGZNVGd5TURNNE9EVmZNekF3ZURNd01DNXFjR2N8ZjRlZDg0NTJlNjE3OWJiY2NjNGFiNTJhNjRiOWQ1ZDFlNjkzZWYwYTVkMDc2M2UwMDkwZWU5ODFkMjA2ZjAyMw
LOCTITE
LOCTITE
M-NT 1 1.361KG IDH 772426
LOCTITE LOCTITE
Description
772426 ; POR BONDERITE NT-1
NGC/Zirconium Coating; Corrosion Inhibitor; Clear to Slightly Hazy; Bottle; 1.361 Kg Container Size; Liquid; Galvanized Steel/Zinc/Aluminum Surface
Part #
772426
BDI #
18203885
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Surface-Treatments/Coatings/M-NT-1-1-361KG-IDH-772426/p/18203885
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
12350000
Weight / Kilogram
0
Product Group - BDI
C00104
Product Name
Coating
Product Type
NGC/Zirconium
Typical Use
Corrosion Inhibitor
Color
Clear to Slightly Hazy
Container Type
Bottle
Texture
Liquid
Application
Galvanized Steel/Zinc/Aluminum Surface
Tradename
M-NT-1
Manufacturer's Description
Loctite Bonderite M-NT 1 Conversion Coating
Container Size value And um
1.361 Kg
Other Features
Mild Odor | 55 to 100 Deg F Temperature Range
Net Weight
1.361 Kg
Category - BDI
Chemicals Surface Treatments Coatings
Harmonized Tariff Code
3214.90.50.00
Noun
Coating
Keyword String
Conversion
Manufacturer URL
https://www.loctite.com
Manufacturer Internal Number
772426
Long Description
NGC/Zirconium Coating; Corrosion Inhibitor; Clear to Slightly Hazy; Bottle; 1.361 Kg Container Size; Liquid; Galvanized Steel/Zinc/Aluminum Surface
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


