https://www.bdiexpress.com/medias/INDLOCSRFTMT-CTG-MNT1-TOTE-1201-300x300.jpg?context=bWFzdGVyfHJvb3R8MjI2MzN8aW1hZ2UvanBlZ3xhREpqTDJoak5DOHhNRFkyT1RnM05qQTFNVGs1T0M5SlRrUk1UME5UVWtaVVRWUmZRMVJIWDAxT1ZERmZWRTlVUlY4eE1qQXhYek13TUhnek1EQXVhbkJufDk4M2QzZWIxMWYzODdkZTRlMjk3ZjJiMGRkNTljZDY4Nzk5MWMzNTNiOTIyMTNjYjM1ZmUzZGIwNmM2YzRjMDM
https://www.bdiexpress.com/medias/INDLOCSRFTMT-CTG-MNT1-TOTE-1201-300x300.jpg?context=bWFzdGVyfHJvb3R8MjI2MzN8aW1hZ2UvanBlZ3xhREpqTDJoak5DOHhNRFkyT1RnM05qQTFNVGs1T0M5SlRrUk1UME5UVWtaVVRWUmZRMVJIWDAxT1ZERmZWRTlVUlY4eE1qQXhYek13TUhnek1EQXVhbkJufDk4M2QzZWIxMWYzODdkZTRlMjk3ZjJiMGRkNTljZDY4Nzk5MWMzNTNiOTIyMTNjYjM1ZmUzZGIwNmM2YzRjMDM
LOCTITE
LOCTITE
M-NT 1 1201KG IDH 893767
LOCTITE LOCTITE
Description
893767 ; POR BONDERITE NT-1
NGC/Zirconium Coating; Corrosion Inhibitor; Clear to Slightly Hazy; Tote; 1201 Kg Container Size; Liquid; Galvanized Steel/Zinc/Aluminum Surface
Part #
893767
BDI #
18203809
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Surface-Treatments/Coatings/M-NT-1-1201KG-IDH-893767/p/18203809
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
72153200
Weight / Kilogram
1271.452
Product Group - BDI
C00104
Product Name
Coating
Product Type
NGC/Zirconium
Typical Use
Corrosion Inhibitor
Color
Clear to Slightly Hazy
Container Type
Tote
Texture
Liquid
Application
Galvanized Steel/Zinc/Aluminum Surface
Tradename
M-NT-1
Manufacturer's Description
Loctite Bonderite M-NT 1 Conversion Coating
Container Size value And um
1201 Kg
Other Features
Mild Odor
Net Weight
1201 Kg
Category - BDI
Chemicals Surface Treatments Coatings
Harmonized Tariff Code
3214.90.50.00
Noun
Coating
Keyword String
Conversion
Manufacturer URL
https://www.loctite.com
Manufacturer Internal Number
893767
Long Description
NGC/Zirconium Coating; Corrosion Inhibitor; Clear to Slightly Hazy; Tote; 1201 Kg Container Size; Liquid; Galvanized Steel/Zinc/Aluminum Surface
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


