Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

M-NT 5700 204KG IDH 594136 https://www.bdiexpress.com/medias/INDLOCSRFTMT-CTG-MNT5700-DRM-55-300x300.jpg?context=bWFzdGVyfHJvb3R8MTE1NDl8aW1hZ2UvanBlZ3xhRGt3TDJneE9TOHhNRFkyT1RnM09ETTBOVGMxT0M5SlRrUk1UME5UVWtaVVRWUmZRMVJIWDAxT1ZEVTNNREJmUkZKTlh6VTFYek13TUhnek1EQXVhbkJufDk1Y2IyMjdiNThhMjRlNmMxNzZkM2QzNDk5MjllYmUyMDQ3MTEyMDEwYWQyNjVmOTk1ODQzZTZlZTNjZmExYjI
18203650 Coatings 

LOCTITE LOCTITE

M-NT 5700 204KG IDH 594136

Description

594136 ; POR ALODINE 5700

Chromium-Free Conversion Coating; Adhesion and Corrosion Resistance; Yellow; Drum; 204 Kg Container Size; Liquid; Aluminum | Titanium | Magnesium Suface

Part #

594136

BDI #
18203650

Details

Request A Price CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
HENKEL
Minimum Buy Quantity
N/A
UNSPSC
12350000
Weight / Kilogram
214.765
Product Group - BDI
C00104
Product Name
Coating
Product Type
Chromium-Free Conversion
Typical Use
Adhesion and Corrosion Resistance
Color
Yellow
Container Type
Drum
Texture
Liquid
Application
Aluminum | Titanium | Magnesium Suface
Tradename
BONDERITE | M-NT 5700
Manufacturer's Description
Loctite Bonderite M-NT 5700 Conversion Coating
Container Size value And um
204 Kg
Other Features
Mild Odor | 70 to 100 Deg F Temperature Range
Net Weight
204 Kg
Category - BDI
Chemicals Surface Treatments Coatings
Harmonized Tariff Code
3214.90.50.00
Noun
Coating
Keyword String
Chromium-Free Conversion
Manufacturer URL
https://www.loctite.com
Manufacturer Internal Number
594136
Long Description
Chromium-Free Conversion Coating; Adhesion and Corrosion Resistance; Yellow; Drum; 204 Kg Container Size; Liquid; Aluminum | Titanium | Magnesium Suface

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh