Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

M-NT 7400 485LB/220KG IDH 597816 https://www.bdiexpress.com/medias/INDLOCSRFTMT-CTG-MNT7400-DRM-220-300x300.jpg?context=bWFzdGVyfHJvb3R8MTEzMDV8aW1hZ2UvanBlZ3xhRGcyTDJneVlTOHhNRFkyT1RnM09EZ3pOekkzT0M5SlRrUk1UME5UVWtaVVRWUmZRMVJIWDAxT1ZEYzBNREJmUkZKTlh6SXlNRjh6TURCNE16QXdMbXB3Wnd8YmM0Njc5Zjc5NWIxNDY1MjI5NTAwYjQ1M2ZiYzQ0YzdkNTc3N2Q1ZTRkZTJmN2IwOWUyNmI0NmY0NWVjMjZhYQ
22384955 Coatings 

LOCTITE LOCTITE

M-NT 7400 485LB/220KG IDH 597816

Description

M-NT 7400 CONVERSION COATING IDH 597816 ; 220KG DRUM

Chromium-Free Conversion Coating; Corrosion Resistant | Paint Adhesion; Brown; Drum; 485 Lb Container Size; Liquid; Aluminum/Steel/Galvanized Steel Surface

Part #

M-NT 7400 485LB/220KG IDH 597816

BDI #
22384955

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
HENKEL
Minimum Buy Quantity
N/A
UNSPSC
12350000
Weight / Kilogram
229.917
Product Group - BDI
C00104
Product Name
Coating
Product Type
Chromium-Free Conversion
Typical Use
Corrosion Resistant | Paint Adhesion
Color
Brown
Container Type
Drum
Texture
Liquid
Application
Aluminum/Steel/Galvanized Steel Surface
Tradename
BONDERITE | M-NT 7400
Manufacturer's Description
Loctite Bonderite M-NT 7400 Chromium-Free Conversion Coating
Container Size value And um
485 Lb
Other Features
Bland Odor
Net Weight
485 Lb
Category - BDI
Chemicals Surface Treatments Coatings
Harmonized Tariff Code
3214.90.50.00
Noun
Coating
Keyword String
Chromium-Free Conversion
Manufacturer URL
https://www.loctite.com
Manufacturer Internal Number
597816
Long Description
Chromium-Free Conversion Coating; Corrosion Resistant | Paint Adhesion; Brown; Drum; 485 Lb Container Size; Liquid; Aluminum/Steel/Galvanized Steel Surface

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh