22384901
Coatings
LOCTITE
LOCTITE
M-PT 99 450LB/204KG IDH 596354
LOCTITE LOCTITE
Description
M-PT 99 CWN CNV COATING IDH 596354 ; 204KG DRUM
Conversion Coating; Multi-Metal Post Treatment; Orange; Drum; 450 Lb Container Size; Liquid; Zinc Phosphate Line
Part #
M-PT 99 450LB/204KG IDH 596354
BDI #
22384901
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Chemicals/Surface-Treatments/Coatings/M-PT-99-450LB-204KG-IDH-596354/p/22384901
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
12350000
Weight / Kilogram
214.029
Product Group - BDI
C00104
Product Name
Coating
Product Type
Conversion
Typical Use
Multi-Metal Post Treatment
Color
Orange
Container Type
Drum
Texture
Liquid
Application
Zinc Phosphate Line
Tradename
PARCOLENE | 99 CWN
Manufacturer's Description
Loctite Chromium-Free Conversion Coating
Container Size value And um
450 Lb
Other Features
Mild Odor
Net Weight
450 Lb
Category - BDI
Chemicals Surface Treatments Coatings
Harmonized Tariff Code
3214.90.50.00
Noun
Coating
Keyword String
Conversion
Manufacturer URL
https://www.loctite.com
Manufacturer Internal Number
596354
Long Description
Conversion Coating; Multi-Metal Post Treatment; Orange; Drum; 450 Lb Container Size; Liquid; Zinc Phosphate Line
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh