Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

PC 7222 3LB KIT IDH 209827 https://www.bdiexpress.com/medias/INDLOCXXXXXX-1055744-300x300.jpg?context=bWFzdGVyfHJvb3R8MjEzMTJ8aW1hZ2UvanBlZ3xhREE0TDJobE1TOHhNRFUyTURrMk56azVPVFV4T0M5SlRrUk1UME5ZV0ZoWVdGaGZNVEExTlRjME5GOHpNREI0TXpBd0xtcHdad3xmNzg5ZTI5NmM4YTI5NDUzMjZhYWE4YzFjNWZhOWY2ZjI3ODY3ODMwNTQyZGM3MWVhNmJkOGU4M2NjNDJlMGI0
1055744 Coatings 

LOCTITE LOCTITE

PC 7222 3LB KIT IDH 209827

Description

PC 7222 3LB KIT IDH 209827 ; 98743 PUTTY FXMASTR WEAR RESIST

Coating; Ceramic Wearing Putty; Abrasion Protection; Gray; Kit; 3 Lb; Pipe | Pumps Elbow | Transition | Butterfly Valve | Deflection Plate | Turbine Blade | Tank

Part #

209827

BDI #
1055744

Details

597.33 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 597.33 / each BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
HENKEL
Minimum Buy Quantity
N/A
UNSPSC
31211700
Weight / Kilogram
1.738
EAN
0079340987432
Product Group - BDI
C00104
Product Name
Coating
Product Type
Ceramic Wearing Putty
Typical Use
Abrasion Protection
Color
Gray
Container Type
Kit
Texture
Multiple Refer to Manufacturer
Application
Pipe | Pumps Elbow | Transition | Butterfly Valve | Deflection Plate | Turbine Blade | Tank
Tradename
FIXMASTER
Manufacturer's Description
Loctite Fixmaster Wear-Resistant Putty
Container Size value And um
3 Lb
Conformance to Certificate
CFIA | NAVSEA | NEHC
Other Features
Low Friction | Smooth
Net Weight
48 Oz
Category - BDI
Chemicals Surface Treatments Coatings
Harmonized Tariff Code
3214.90.50.00
Noun
Coating
Keyword String
Ceramic Wearing Putty
Manufacturer URL
Manufacturer Item Number
98743
Weight / LBS
3.836
Long Description
Coating; Ceramic Wearing Putty; Abrasion Protection; Gray; Kit; 3 Lb; Pipe | Pumps Elbow | Transition | Butterfly Valve | Deflection Plate | Turbine Blade | Tank

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh