

LOCTITE
LOCTITE
PC 7255 GRN 900ML/30.4OZ IDH 2462905
LOCTITE LOCTITE
Description
PC 7255 GRN 900ML/30.4OZ IDH 2462905 ; EPOXY RESIN
Ceramic Wearing Compound Coating; Abrasion Protection; Green; Cartridge; 900 Ml Container Size; Liquid; Heat Exchanger | Condenser | Lining Tank | Pipe | Chute | Resurfacing and Repairing Rudder | Pintel Housing | Resurfacing Cooling Pump | Impeller | Butterfly Valve
Part #
2462905
BDI #
25133416
Details
536.83
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Surface-Treatments/Coatings/PC-7255-GRN-900ML-30-4OZ-IDH-2462905/p/25133416
Your Price
$ 536.83 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
12350000
Weight / Kilogram
1.926
EAN
4058093022160
Product Group - BDI
C00104
Product Name
Coating
Product Type
Ceramic Wearing Compound
Typical Use
Abrasion Protection
Color
Green
Container Type
Cartridge
Texture
Liquid
Application
Heat Exchanger | Condenser | Lining Tank | Pipe | Chute | Resurfacing and Repairing Rudder | Pintel Housing | Resurfacing Cooling Pump | Impeller | Butterfly Valve
Tradename
NORDBAK | PC 7255
Manufacturer's Description
Loctite PC 7255 Nordbak Sprayable Ceramic Wear Resistant Coating
Container Size value And um
900 Ml
Other Features
Epoxy | Ammoniacal Odor
Net Weight
30.4 Oz
Category - BDI
Chemicals Surface Treatments Coatings
Harmonized Tariff Code
3214.90.50.00
Noun
Coating
Keyword String
Ceramic Wearing Compound
Manufacturer URL
https://www.loctite.com
Manufacturer Internal Number
2462905
Long Description
Ceramic Wearing Compound Coating; Abrasion Protection; Green; Cartridge; 900 Ml Container Size; Liquid; Heat Exchanger | Condenser | Lining Tank | Pipe | Chute | Resurfacing and Repairing Rudder | Pintel Housing | Resurfacing Cooling Pump | Impeller | Butterfly Valve
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh