LOCTITE
LOCTITE
PC 7357 6LB KIT IDH 1324571
LOCTITE LOCTITE
Description
PC 7357 6LB KIT IDH 1324571 COMPOUND ; COMBO BEAD WEARING
Coating; Ceramic and Silicon Wearing Compound; Abrasion Protection; Gray; Kit; 6 Lb; Elbow | Transition | Pump Liner | Impeller | Chute Lining | Hopper | Cyclone | Separator Body | Fan Blade | Housing | Large Pump
Part #
1324571
BDI #
1055321
Details
871.52
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Surface-Treatments/Coatings/PC-7357-6LB-KIT-IDH-1324571/p/1055321
Your Price
$ 871.52 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31211700
Weight / Kilogram
3.144
EAN
0079340438910
Product Group - BDI
C00104
Product Name
Coating
Product Type
Ceramic and Silicon Wearing Compound
Typical Use
Abrasion Protection
Color
Gray
Container Type
Kit
Texture
Multiple Refer to Manufacturer
Application
Elbow | Transition | Pump Liner | Impeller | Chute Lining | Hopper | Cyclone | Separator Body | Fan Blade | Housing | Large Pump
Tradename
NORDBAK
Manufacturer's Description
Loctite Nordbak Combo Bead Wearing Compound
Container Size value And um
6 Lb
Other Features
Wearing Compound | Trowelable
Net Weight
96 Oz
Category - BDI
Chemicals Surface Treatments Coatings
Harmonized Tariff Code
3214.90.50.00
Noun
Coating
Manufacturer Item Number
1324571
Weight / LBS
7.006
Long Description
Coating; Ceramic and Silicon Wearing Compound; Abrasion Protection; Gray; Kit; 6 Lb; Elbow | Transition | Pump Liner | Impeller | Chute Lining | Hopper | Cyclone | Separator Body | Fan Blade | Housing | Large Pump
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh



