LOCTITE
LOCTITE
PC 9456 6.39LB KIT IDH 1324133
LOCTITE LOCTITE
Description
PC 9456 6.39LB KIT IDH 1324133 ; LOCKING COMPOUND
Epoxy Locking Compound Coating; High Temperature Resistant; Blue; Kit; 2 Gal Container Size; Liquid; Industrial
Part #
1324133
BDI #
17139269
Details
684.4
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Surface-Treatments/Coatings/PC-9456-6-39LB-KIT-IDH-1324133/p/17139269
Your Price
$ 684.40 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
12350000
Weight / Kilogram
4.29
EAN
0079340438866
Product Group - BDI
C00104
Product Name
Coating
Product Type
Epoxy Locking Compound
Typical Use
High Temperature Resistant
Color
Blue
Container Type
Kit
Texture
Liquid
Application
Industrial
Tradename
NORDBAK | PC 9456
Manufacturer's Description
Loctite Nordbak Locking Compound
Container Size value And um
2 Gal
Conformance to Certificate
WHMIS 2015 | GHS
Net Weight
2 Gal
Category - BDI
Chemicals Surface Treatments Coatings
Harmonized Tariff Code
3214.90.50.00
Noun
Coating
Keyword String
Locking Compound
Manufacturer URL
https://www.loctite.com
Manufacturer Internal Number
1324133
Long Description
Epoxy Locking Compound Coating; High Temperature Resistant; Blue; Kit; 2 Gal Container Size; Liquid; Industrial
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

