Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

PUR-100 1GAL IDH 530907 https://www.bdiexpress.com/medias/INDLOCSRFTMT-CTG-PUR100-CAN-3-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc4NDB8aW1hZ2UvanBlZ3xhRE13TDJobFl5OHhNRFkyT1RnNU5qVXpNVGs1T0M5SlRrUk1UME5UVWtaVVRWUmZRMVJIWDFCVlVqRXdNRjlEUVU1Zk0xOHpNREI0TXpBd0xtcHdad3xiMGJmMjIzZDgzM2JkZTRlMWVkOWMxNTQ3YmU5NmRmYWU2ZTliYjVlYmY1ZGYxNmY4NDlhYmY5NTRlNWQ4YmNk
17139626 Coatings 

LOCTITE LOCTITE

PUR-100 1GAL IDH 530907

Description

PUR-100 1GAL IDH 530907 RELEASE AGENT ; 38172 AQUALINE FREKOTE

Water Based Emulsion Coating; Multiple Mold Release; Milky; Can; 3.785 L Container Size; Liquid; Rigid Polyurethane

Part #

530907

BDI #
17139626

Details

741.7 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 741.70 / each BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
HENKEL
Minimum Buy Quantity
N/A
UNSPSC
12350000
Weight / Kilogram
3.96
EAN
0079340381728
Product Group - BDI
C00104
Product Name
Coating
Product Type
Water Based Emulsion
Typical Use
Multiple Mold Release
Color
Milky
Container Type
Can
Texture
Liquid
Application
Rigid Polyurethane
Tradename
FREKOTE | PUR-100 | AQUALINE
Manufacturer's Description
Loctite Frekote PUR-100 Mold Release Agent
Container Size value And um
3.785 L
Other Features
Semi-Permanent | Non-Toxic | Above 120 Deg F Application Temperature
Net Weight
1 Gal
Category - BDI
Chemicals Surface Treatments Coatings
Harmonized Tariff Code
3214.90.50.00
Noun
Coating
Keyword String
Semi-Permanent
Manufacturer URL
https://www.loctite.com
Manufacturer Internal Number
530907
Long Description
Water Based Emulsion Coating; Multiple Mold Release; Milky; Can; 3.785 L Container Size; Liquid; Rigid Polyurethane

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh