https://www.bdiexpress.com/medias/INDLOCSRFTMT-CTG-R120-PAIL-18-300x300.jpg?context=bWFzdGVyfHJvb3R8MjMxNjV8aW1hZ2UvanBlZ3xhRGxtTDJnME15OHhNRFkyT1RnNU9EUXpNalUwTWk5SlRrUk1UME5UVWtaVVRWUmZRMVJIWDFJeE1qQmZVRUZKVEY4eE9GOHpNREI0TXpBd0xtcHdad3xlZTY0Nzk1ZGQ4ODU2NDBmM2MyYzM3MTVlZGJjNmZlYmRhMWFkYTg1MDU5NWUyNjg2MWM2M2MwNTk4M2JhMTQw
https://www.bdiexpress.com/medias/INDLOCSRFTMT-CTG-R120-PAIL-18-300x300.jpg?context=bWFzdGVyfHJvb3R8MjMxNjV8aW1hZ2UvanBlZ3xhRGxtTDJnME15OHhNRFkyT1RnNU9EUXpNalUwTWk5SlRrUk1UME5UVWtaVVRWUmZRMVJIWDFJeE1qQmZVRUZKVEY4eE9GOHpNREI0TXpBd0xtcHdad3xlZTY0Nzk1ZGQ4ODU2NDBmM2MyYzM3MTVlZGJjNmZlYmRhMWFkYTg1MDU5NWUyNjg2MWM2M2MwNTk4M2JhMTQw
LOCTITE
LOCTITE
R-120 5GAL IDH 420464
LOCTITE LOCTITE
Description
R-120 5GAL IDH 420464 RELEASE AGENT ; 83584 R-120 5GALLON PAIL FREKOTE
Water Based Emulsion Coating; Rubber Molding; Milky White; Pail; 18.93 L Container Size; Liquid; Rubber Product | Mold Surface
Part #
420464
BDI #
17139491
Details
1703.11
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Surface-Treatments/Coatings/R-120-5GAL-IDH-420464/p/17139491
Your Price
$ 1,703.11 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
12350000
Weight / Kilogram
20.17
EAN
0079340835849
Product Group - BDI
C00104
Product Name
Coating
Product Type
Water Based Emulsion
Typical Use
Rubber Molding
Color
Milky White
Container Type
Pail
Texture
Liquid
Application
Rubber Product | Mold Surface
Tradename
FREKOTE | AQUALINE | R-120
Manufacturer's Description
Loctite Frekote R-120 Mold Release Agent
Container Size value And um
18.93 L
Other Features
Semi-Permanent | Fast Curing | Matt Finish | Mild Odor | 140 to 401 Deg F Application Temperature
Net Weight
5 Gal
Category - BDI
Chemicals Surface Treatments Coatings
Harmonized Tariff Code
3214.90.50.00
Noun
Coating
Keyword String
Semi-Permanent
Manufacturer URL
https://www.loctite.com
Manufacturer Internal Number
420464
Long Description
Water Based Emulsion Coating; Rubber Molding; Milky White; Pail; 18.93 L Container Size; Liquid; Rubber Product | Mold Surface
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


