

LOCTITE
LOCTITE
RB R2000 1L IDH 767198
LOCTITE LOCTITE
Description
LOCTITE RB R2000 1L IDH 767198
Coating; Rubber | Resin; Underbody Protection; Gray; Tin; Liquid Texture; Industrial; 1000 Ml Container Size
Part #
RB R2000 1L IDH 767198
BDI #
15073395
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Surface-Treatments/Coatings/RB-R2000-1L-IDH-767198/p/15073395
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31211700
Weight / Kilogram
0
Product Group - BDI
C00104
Product Name
Coating
Product Type
Rubber | Resin
Typical Use
Underbody Protection
Color
Gray
Container Type
Tin
Texture
Liquid
Application
Industrial
Tradename
TEROSON
Manufacturer's Description
TEROSON Underbody Coating
Container Size value And um
1000 Ml
Other Features
Aromatic Odor | Flammable
Category - BDI
Chemicals Surface Treatments Coatings
Harmonized Tariff Code
3214.90.50.00
Noun
Coating
Long Description
Coating; Rubber | Resin; Underbody Protection; Gray; Tin; Liquid Texture; Industrial; 1000 Ml Container Size
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh