

LOCTITE
LOCTITE
REL-EAZE 1GAL IDH 1289250
LOCTITE LOCTITE
Description
1289250 ; POR FREKOTE REL-EAZE 1GAL CAN
Silicone Coating; Multiple Mold Release; Clear; Can; 3.785 L Container Size; Liquid; Sand Casting Industry
Part #
1289250
BDI #
17139265
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Surface-Treatments/Coatings/REL-EAZE-1GAL-IDH-1289250/p/17139265
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
12350000
Weight / Kilogram
3.1
EAN
0079340438507
Product Group - BDI
C00104
Product Name
Coating
Product Type
Silicone
Typical Use
Multiple Mold Release
Color
Clear
Container Type
Can
Texture
Liquid
Application
Sand Casting Industry
Tradename
FREKOTE | REL-EAZE
Manufacturer's Description
Loctite Frekote Rel-Eaze Mold Release Agent
Container Size value And um
3.785 L
Other Features
Sacrificial | Semi-Permanent | High Gloss Finish | 55 to 302 Deg F Application Temperature Range
Net Weight
1 Gal
Category - BDI
Chemicals Surface Treatments Coatings
Harmonized Tariff Code
3214.90.50.00
Noun
Coating
Keyword String
Semi-Permanent
Manufacturer URL
https://www.loctite.com
Manufacturer Internal Number
1289250
Long Description
Silicone Coating; Multiple Mold Release; Clear; Can; 3.785 L Container Size; Liquid; Sand Casting Industry
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh