https://www.bdiexpress.com/medias/INDLOCSRFTMT-CTG-RS100-CAN-3-300x300.jpg?context=bWFzdGVyfHJvb3R8MTYzMDF8aW1hZ2UvanBlZ3xhRFZqTDJoaU5pOHhNRFkyT1Rrd01UVTNPREkzTUM5SlRrUk1UME5UVWtaVVRWUmZRMVJIWDFKVE1UQXdYME5CVGw4elh6TXdNSGd6TURBdWFuQm58NjdjZDkzZmY4ZmNiNjNkZmE1ZTI3OTVlNmNmNGZiMzNlNGQyMTEwOWViZDYxOTBlODZiZDNkZWUxZDg1ZDgwYw
https://www.bdiexpress.com/medias/INDLOCSRFTMT-CTG-RS100-CAN-3-300x300.jpg?context=bWFzdGVyfHJvb3R8MTYzMDF8aW1hZ2UvanBlZ3xhRFZqTDJoaU5pOHhNRFkyT1Rrd01UVTNPREkzTUM5SlRrUk1UME5UVWtaVVRWUmZRMVJIWDFKVE1UQXdYME5CVGw4elh6TXdNSGd6TURBdWFuQm58NjdjZDkzZmY4ZmNiNjNkZmE1ZTI3OTVlNmNmNGZiMzNlNGQyMTEwOWViZDYxOTBlODZiZDNkZWUxZDg1ZDgwYw
LOCTITE
LOCTITE
RS-100 1GAL IDH 1301928
LOCTITE LOCTITE
Description
RS-100 1GAL IDH 1301928 RELEASE AGENT ; AQUALINE RS-100 1GAL CAN FREKOTE
Water Based Emulsion Coating; Multiple Mold Release; Colorless; Can; 3.785 L Container Size; Liquid; Steel and Chrome Plated Mold Surface
Part #
1301928
BDI #
17139266
Details
1278.5
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Surface-Treatments/Coatings/RS-100-1GAL-IDH-1301928/p/17139266
Your Price
$ 1,278.50 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
12350000
Weight / Kilogram
5
EAN
0079340438590
Product Group - BDI
C00104
Product Name
Coating
Product Type
Water Based Emulsion
Typical Use
Multiple Mold Release
Color
Colorless
Container Type
Can
Texture
Liquid
Application
Steel and Chrome Plated Mold Surface
Tradename
FREKOTE | AQUALINE | RS-100
Manufacturer's Description
Loctite Frekote RS-100 Mold Release Sealer
Container Size value And um
3.785 L
Other Features
Mild Odor | 199 to 401 Deg F Application Temperatue
Net Weight
1 Gal
Category - BDI
Chemicals Surface Treatments Coatings
Harmonized Tariff Code
3214.90.50.00
Noun
Coating
Manufacturer URL
https://www.loctite.com
Manufacturer Internal Number
1301928
Long Description
Water Based Emulsion Coating; Multiple Mold Release; Colorless; Can; 3.785 L Container Size; Liquid; Steel and Chrome Plated Mold Surface
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


