LOCTITE
LOCTITE
S-MA 2451 181KG IDH 592834
LOCTITE LOCTITE
Description
592834 ; POR PARCO BAFFLE COAT 2451
Grease Coating; Water Resistant | Good Adhesion; Brown; Drum; 181 Kg Container Size; Liquid; Baffle | Stack | Under-Booth Area
Part #
592834
BDI #
18203589
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Surface-Treatments/Coatings/S-MA-2451-181KG-IDH-592834/p/18203589
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
72153200
Weight / Kilogram
195.809
Product Group - BDI
C00104
Product Name
Coating
Product Type
Grease
Typical Use
Water Resistant | Good Adhesion
Color
Brown
Container Type
Drum
Texture
Liquid
Application
Baffle | Stack | Under-Booth Area
Tradename
Bonderite | S-MA 2451
Manufacturer's Description
Loctite Bonderite S-MA 2451 Maskant
Container Size value And um
181 Kg
Other Features
Solvent Odor
Net Weight
181 Kg
Category - BDI
Chemicals Surface Treatments Coatings
Harmonized Tariff Code
3214.90.50.00
Noun
Coating
Keyword String
Grease
Manufacturer URL
https://www.loctite.com
Manufacturer Internal Number
592834
Long Description
Grease Coating; Water Resistant | Good Adhesion; Brown; Drum; 181 Kg Container Size; Liquid; Baffle | Stack | Under-Booth Area
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh