https://www.bdiexpress.com/medias/INDLOCSRFTMT-CTG-SF7505-CAN-200-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY2OTF8aW1hZ2UvanBlZ3xhR1JpTDJobE9TOHhNRFkyT1Rrd01qSTVPVEUyTmk5SlRrUk1UME5UVWtaVVRWUmZRMVJIWDFOR056VXdOVjlEUVU1Zk1qQXdYek13TUhnek1EQXVhbkJufDY4MzMzZjBjZDQ1YjIxYTMwNzVmMjg4MzQ3OTBmMWU0MTNhZjIyNTBhN2I3N2M0YjM3NzQ2MmU5ODUwYzZjYjM
https://www.bdiexpress.com/medias/INDLOCSRFTMT-CTG-SF7505-CAN-200-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY2OTF8aW1hZ2UvanBlZ3xhR1JpTDJobE9TOHhNRFkyT1Rrd01qSTVPVEUyTmk5SlRrUk1UME5UVWtaVVRWUmZRMVJIWDFOR056VXdOVjlEUVU1Zk1qQXdYek13TUhnek1EQXVhbkJufDY4MzMzZjBjZDQ1YjIxYTMwNzVmMjg4MzQ3OTBmMWU0MTNhZjIyNTBhN2I3N2M0YjM3NzQ2MmU5ODUwYzZjYjM
LOCTITE
LOCTITE
SF 7505 200ML
LOCTITE LOCTITE
Description
SF 7505 RUST KILLER 200ML CAN
Synthetic Latex Resin Coating; Heat Aging Resistant; Milky; Can; 200 Ml Container Size; Liquid; Pipe and Valve | Fitting in Refinery | Tanker | Power Plant | Domestic and Commercial Heating and Cooling Plant | Truck | Trailer Industry | Agricultural Equipment
Part #
SF 7505 200ML
BDI #
24582651
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Chemicals/Surface-Treatments/Coatings/SF-7505-200ML/p/24582651
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
12350000
Weight / Kilogram
0
Product Group - BDI
C00104
Product Name
Coating
Product Type
Synthetic Latex Resin
Typical Use
Heat Aging Resistant
Color
Milky
Container Type
Can
Texture
Liquid
Application
Pipe and Valve | Fitting in Refinery | Tanker | Power Plant | Domestic and Commercial Heating and Cooling Plant | Truck | Trailer Industry | Agricultural Equipment
Tradename
SF 7505
Manufacturer's Description
Loctite SF 7505 Super Rost Kiiler
Container Size value And um
200 Ml
Other Features
Aqueous Based | Fast Drying
Net Weight
200 Ml
Category - BDI
Chemicals Surface Treatments Coatings
Harmonized Tariff Code
3214.90.50.00
Noun
Coating
Keyword String
Synthetic Latex Resin
Manufacturer URL
https://www.loctite.com
Manufacturer Internal Number
SF 7505 RUST KILLER 200ML CAN
Long Description
Synthetic Latex Resin Coating; Heat Aging Resistant; Milky; Can; 200 Ml Container Size; Liquid; Pipe and Valve | Fitting in Refinery | Tanker | Power Plant | Domestic and Commercial Heating and Cooling Plant | Truck | Trailer Industry | Agricultural Equipment
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

