![SF 754 5GAL IDH 234984](/medias/INDLOCSRFTMT-CTG-75465-PL-300x300.jpg?context=bWFzdGVyfHJvb3R8NTUwMTV8aW1hZ2UvanBlZ3xhR1kyTDJnd1pDOHhNRFUxTnpNd05EUXdOakEwTmk5SlRrUk1UME5UVWtaVVRWUmZRMVJIWHpjMU5EWTFYMUJNWHpNd01IZ3pNREF1YW5CbnwzYjhmZTJjYjhkNDQ1YTdjZjdmNDdmODExZTEzYjY5ZmVlYWYzZmI5YmZmNDNmYzk2MjUwNGUzNDM3NGZjODhl)
![SF 754 5GAL IDH 234984](/medias/INDLOCSRFTMT-CTG-75465-PL-300x300.jpg?context=bWFzdGVyfHJvb3R8NTUwMTV8aW1hZ2UvanBlZ3xhR1kyTDJnd1pDOHhNRFUxTnpNd05EUXdOakEwTmk5SlRrUk1UME5UVWtaVVRWUmZRMVJIWHpjMU5EWTFYMUJNWHpNd01IZ3pNREF1YW5CbnwzYjhmZTJjYjhkNDQ1YTdjZjdmNDdmODExZTEzYjY5ZmVlYWYzZmI5YmZmNDNmYzk2MjUwNGUzNDM3NGZjODhl)
LOCTITE
LOCTITE
SF 754 5GAL IDH 234984
LOCTITE LOCTITE
Description
SF 754 5GAL IDH 234984 RUST TREATMENT ; 75465 RUST TREATMENT EXTEND 5GALLON
Coating; Latex; Corrosion Inhibitor; Milky; Pail; 5 Gal; Liquid; Pipe and Valve | Fitting in Refinery | Tanker | Power Plant | Heating/Cooling Plant | Truck | Trailer | Fence | Guard Rail | Conveyor
Part #
234984
BDI #
1056108
Details
1653.1
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Surface-Treatments/Coatings/SF-754-5GAL-IDH-234984/p/1056108
Your Price
$ 1,653.10 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31211700
Weight / Kilogram
25.488
EAN
0079340754652
Product Group - BDI
C00104
Product Name
Coating
Product Type
Latex
Typical Use
Corrosion Inhibitor
Color
Milky
Container Type
Pail
Texture
Liquid
Application
Pipe and Valve | Fitting in Refinery | Tanker | Power Plant | Heating/Cooling Plant | Truck | Trailer | Fence | Guard Rail | Conveyor
Manufacturer's Description
Loctite Extend Rust Treatment
Container Size value And um
5 Gal
Conformance to Certificate
CFIA
Other Features
Latex Coating | Fast Drying | Act as Primer for Finish Coat | Mild Odor
Net Weight
640 Oz
Category - BDI
Chemicals Surface Treatments Coatings
Harmonized Tariff Code
3214.90.50.00
Noun
Coating
Manufacturer Item Number
75465
Weight / LBS
57.32
Long Description
Coating; Latex; Corrosion Inhibitor; Milky; Pail; 5 Gal; Liquid; Pipe and Valve | Fitting in Refinery | Tanker | Power Plant | Heating/Cooling Plant | Truck | Trailer | Fence | Guard Rail | Conveyor
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh