https://www.bdiexpress.com/medias/INDDOCSRFTMT-CTG-J-RTV-PL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTAzMDB8aW1hZ2UvanBlZ3xhRGd5TDJobE5TOHhNRGMyTlRrek1ERXdNamd4TkM5SlRrUkVUME5UVWtaVVRWUmZRMVJIWDBwZlVsUldYMUJNWHpNd01IZ3pNREF1YW5CbnxiMmY4ZTY4NDYzM2VhMjlkYTBkODQzMDliZmI4ZDBlODVmZDdjNzA5ZGQ1NmFiYzlhNGM4ODAzNjRmMzBiZTRm
https://www.bdiexpress.com/medias/INDDOCSRFTMT-CTG-J-RTV-PL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTAzMDB8aW1hZ2UvanBlZ3xhRGd5TDJobE5TOHhNRGMyTlRrek1ERXdNamd4TkM5SlRrUkVUME5UVWtaVVRWUmZRMVJIWDBwZlVsUldYMUJNWHpNd01IZ3pNREF1YW5CbnxiMmY4ZTY4NDYzM2VhMjlkYTBkODQzMDliZmI4ZDBlODVmZDdjNzA5ZGQ1NmFiYzlhNGM4ODAzNjRmMzBiZTRm
DOW CORNING
DOW CORNING
SILASTIC J RTV CURING AGENT 4.5LB PAIL
DOW CORNING DOW CORNING
Description
RTV-4130-J CURING AGENT 2KG ; J CURING AGENT 2 KG
Coating Accelerator; RTV Silicone Rubber; For Use with RTV-4130-J; Green; Pail; 4.5 Lb; Liquid; Speed Up Cure of RTV-4130-J
Part #
4107136-4130
BDI #
237993
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Surface-Treatments/Coatings/SILASTIC-J-RTV-CURING-AGENT-4-5LB-PAIL/p/237993
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
12162300
Weight / Kilogram
1.999
Product Group - BDI
C00104
Product Name
Coating Accelerator
Product Type
RTV Silicone Rubber
Typical Use
For Use with RTV-4130-J
Color
Green
Container Type
Pail
Texture
Liquid
Application
Speed Up Cure of RTV-4130-J
Tradename
SILASTIC
Manufacturer's Description
Silastic J RTV Silicone Rubber Curing Agent
Container Size value And um
4.5 Lb
Other Features
Slight Odor
Category - BDI
Chemicals Surface Treatments Coatings
Harmonized Tariff Code
3214.90.50.00
Noun
Accelerator
Manufacturer Item Number
J RTV SIL RUBBER CURING AGENT,KG,2KG-PIL
Manufacturer Internal Number
3135870
Weight / LBS
4.409
Long Description
Coating Accelerator; RTV Silicone Rubber; For Use with RTV-4130-J; Green; Pail; 4.5 Lb; Liquid; Speed Up Cure of RTV-4130-J
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

