https://www.bdiexpress.com/medias/INDLOCSRFTMT-CTG-WT112-PAIL-18-300x300.jpg?context=bWFzdGVyfHJvb3R8MTk3ODd8aW1hZ2UvanBlZ3xhRGRtTDJobE1DOHhNRFkyT1RreE1EWTFOVEF3Tmk5SlRrUk1UME5UVWtaVVRWUmZRMVJIWDFkVU1URXlYMUJCU1V4Zk1UaGZNekF3ZURNd01DNXFjR2N8ZDc5MGY3ZTQwYzA2OTdkZDczNmM0NjhhYTU5NmE5ZjZhYzczOWIwY2M5MzYwODFhNmYzNDlmY2NiNWUzZWM4ZQ
https://www.bdiexpress.com/medias/INDLOCSRFTMT-CTG-WT112-PAIL-18-300x300.jpg?context=bWFzdGVyfHJvb3R8MTk3ODd8aW1hZ2UvanBlZ3xhRGRtTDJobE1DOHhNRFkyT1RreE1EWTFOVEF3Tmk5SlRrUk1UME5UVWtaVVRWUmZRMVJIWDFkVU1URXlYMUJCU1V4Zk1UaGZNekF3ZURNd01DNXFjR2N8ZDc5MGY3ZTQwYzA2OTdkZDczNmM0NjhhYTU5NmE5ZjZhYzczOWIwY2M5MzYwODFhNmYzNDlmY2NiNWUzZWM4ZQ
LOCTITE
LOCTITE
WT 112 DB 40KG
LOCTITE LOCTITE
Description
LOCTITE WT 112 DB 40KG
Synthetic Resin Base Coating; Secondary Noise and Vibration Control; Beige; Pail; 40 Kg Container Size; Paste; Rail Coach | Ship | Ventilation Duct | Fan Housing | Lift | Waste Disposal Unit
Part #
WT 112 DB 40KG
BDI #
15001549
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Surface-Treatments/Coatings/WT-112-DB-40KG/p/15001549
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
12350000
Weight / Kilogram
0
Product Group - BDI
C00104
Product Name
Coating
Product Type
Synthetic Resin Base
Typical Use
Secondary Noise and Vibration Control
Color
Beige
Container Type
Pail
Texture
Paste
Application
Rail Coach | Ship | Ventilation Duct | Fan Housing | Lift | Waste Disposal Unit
Tradename
TEROSON
Manufacturer's Description
Loctite Teroson WT 112 DB Vibration Control Coating
Container Size value And um
40 Kg
Other Features
24 Hr Drying Time | Trowelable
Net Weight
40 Kg
Category - BDI
Chemicals Surface Treatments Coatings
Harmonized Tariff Code
3214.90.50.00
Noun
Coating
Keyword String
Acoustic
Manufacturer URL
https://www.loctite.com
Manufacturer Internal Number
691488
Long Description
Synthetic Resin Base Coating; Secondary Noise and Vibration Control; Beige; Pail; 40 Kg Container Size; Paste; Rail Coach | Ship | Ventilation Duct | Fan Housing | Lift | Waste Disposal Unit
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


