DEVCON
DEVCON
13120
DEVCON DEVCON
Description
13120 CONCRETE PATCHING COMPOUND ; 40LB
Flooring; Concrete Repair; Multi Purpose; Gray; Kit; 40 Lb; Patching Floor or Retaining Wall | Anchor Bolt in Concrete
Part #
230-13120
BDI #
17116629
Details
1568.48
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Surface-Treatments/Floor/13120/p/17116629
Your Price
$ 1,568.48 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
30111500
Weight / Kilogram
19.976
EAN
0078143131202
Product Group - BDI
C00104
Product Name
Flooring
Product Type
Concrete Repair
Typical Use
Multi Purpose
Color
Gray
Container Type
Kit
Texture
Multiple Refer to Manufacturer
Application
Patching Floor or Retaining Wall | Anchor Bolt in Concrete
Tradename
FLOOR PATCH
Manufacturer's Description
Floor Patch
Container Size value And um
40 Lb
Other Features
All Purpose | Acceptable for Use in Meat and Poultry Plants
Net Weight
640 Oz
Category - BDI
Chemicals Surface Treatments Flooring
Harmonized Tariff Code
3214.90.50.00
Noun
Flooring
Manufacturer Item Number
13120
Weight / LBS
44
Long Description
Flooring; Concrete Repair; Multi Purpose; Gray; Kit; 40 Lb; Patching Floor or Retaining Wall | Anchor Bolt in Concrete
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh