LOCTITE
LOCTITE
PC 9410 5GAL KIT IDH 235573
LOCTITE LOCTITE
Description
PC 9410 5GAL KIT IDH 235573 ; 95555 FLOORING 5GAL
Grouting; Concrete Repair; Multi Purpose; Gray; Kit; 5 Gal; Highway Wall | Pot Hole | Airport Runway | Anchor Machinery | Floor | Column and Bridge Deck | Parking Structure | Floor Repair | Rail
Part #
235573
BDI #
1056143
Details
460.9
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Surface-Treatments/Floor/PC-9410-5GAL-KIT-IDH-235573/p/1056143
Your Price
$ 460.90 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
30111506
Weight / Kilogram
24.06
EAN
0079340955554
Product Group - BDI
C00104
Product Name
Grouting
Product Type
Concrete Repair
Typical Use
Multi Purpose
Color
Gray
Container Type
Kit
Texture
Multiple Refer to Manufacturer
Application
Highway Wall | Pot Hole | Airport Runway | Anchor Machinery | Floor | Column and Bridge Deck | Parking Structure | Floor Repair | Rail
Tradename
FIXMASTER | MAGNA CRETE
Manufacturer's Description
Loctite Fixmaster Magna-Crete
Container Size value And um
5 Gal
Conformance to Certificate
CFIA
Net Weight
640 Oz
Category - BDI
Chemicals Surface Treatments Flooring
Harmonized Tariff Code
3214.90.50.00
Noun
Grouting
Manufacturer Item Number
95555
Weight / LBS
53.047
Long Description
Grouting; Concrete Repair; Multi Purpose; Gray; Kit; 5 Gal; Highway Wall | Pot Hole | Airport Runway | Anchor Machinery | Floor | Column and Bridge Deck | Parking Structure | Floor Repair | Rail
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh