LOCTITE
LOCTITE
PC 9620 5GAL KIT IDH 1476710
LOCTITE LOCTITE
Description
PC 9620 5GAL KIT IDH 1476710 REPAIR KIT ; MAGNAGROUT 5GALLON KIT
Grouting; Concrete Repair; Multi Purpose; Gray; Kit; 5 Gal; Pot Hole | Airport Runway | Anchoring Machinery | Floor | Bedplate and Soleplate | Column and Bridge | Structure Joint
Part #
1476710
BDI #
1055554
Details
468.05
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Surface-Treatments/Floor/PC-9620-5GAL-KIT-IDH-1476710/p/1055554
Your Price
$ 468.05 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
30111506
Weight / Kilogram
24.06
EAN
0079340000698
Product Group - BDI
C00104
Product Name
Grouting
Product Type
Concrete Repair
Typical Use
Multi Purpose
Color
Gray
Container Type
Kit
Texture
Multiple Refer to Manufacturer
Application
Pot Hole | Airport Runway | Anchoring Machinery | Floor | Bedplate and Soleplate | Column and Bridge | Structure Joint
Tradename
FIXMASTER
Manufacturer's Description
Loctite Fixmaster Magna-Grout
Container Size value And um
5 Gal
Conformance to Certificate
CFIA
Net Weight
640 Oz
Category - BDI
Chemicals Surface Treatments Flooring
Harmonized Tariff Code
3214.90.50.00
Noun
Grouting
Manufacturer Item Number
1476710
Weight / LBS
52.9
Long Description
Grouting; Concrete Repair; Multi Purpose; Gray; Kit; 5 Gal; Pot Hole | Airport Runway | Anchoring Machinery | Floor | Bedplate and Soleplate | Column and Bridge | Structure Joint
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh