https://www.bdiexpress.com/medias/INDDEVSRFTMT-SP-10110-KIT-300x300.jpg?context=bWFzdGVyfHJvb3R8OTIzOXxpbWFnZS9qcGVnfGFEUTRMMmd3TVM4eE1EYzJOamd3TmpnM05qRTVNQzlKVGtSRVJWWlRVa1pVVFZSZlUxQmZNVEF4TVRCZlMwbFVYek13TUhnek1EQXVhbkJufDlmY2M0NTkwNDlhYzE1NzgwYWMxY2ZmZDIxZGY2ZjZjZTYyMWEzY2QzYjRiODVjN2NmZjA4OTIyYjk2ODkyNDA
https://www.bdiexpress.com/medias/INDDEVSRFTMT-SP-10110-KIT-300x300.jpg?context=bWFzdGVyfHJvb3R8OTIzOXxpbWFnZS9qcGVnfGFEUTRMMmd3TVM4eE1EYzJOamd3TmpnM05qRTVNQzlKVGtSRVJWWlRVa1pVVFZSZlUxQmZNVEF4TVRCZlMwbFVYek13TUhnek1EQXVhbkJufDlmY2M0NTkwNDlhYzE1NzgwYWMxY2ZmZDIxZGY2ZjZjZTYyMWEzY2QzYjRiODVjN2NmZjA4OTIyYjk2ODkyNDA
DEVCON
DEVCON
10110
DEVCON DEVCON
Description
10110 PUTTY METAL REPAIR KIT ; GREY KIT 1LB PLASTIC STEEL
Specialty Purpose Metal Repair Putty Filler; Multi Purpose; Gray; Kit; 1 Lb; Maintenance | Production | Tool
Part #
230-10110
BDI #
17116697
Details
271.88
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Surface-Treatments/Special-Purpose/10110/p/17116697
Your Price
$ 271.88 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31201605
Weight / Kilogram
0.62
EAN
0078143101106
Product Group - BDI
C00104
Product Name And Type
Specialty Purpose Metal Repair Putty Filler
Typical Use
Multi Purpose
Color
Gray
Container Type
Kit
Texture
Multiple Refer to Manufacturer
Application
Maintenance | Production | Tool
Tradename
PLASTIC STEEL
Manufacturer's Description
Plastic Steel Putty (A)
Container Size value And um
1 Lb
Conformance to Certificate
MIL-PRF-24176C Type I
Other Features
Recoat 2 to 4 Hr | Patch and Repair Areas Where Welding or Brazing Would be Impossible
Net Weight
16 Oz
Category - BDI
Chemicals Surface Treatments Specialty Purpose
Harmonized Tariff Code
3214.90.50.00
Noun
Putty
Manufacturer Item Number
10110
Weight / LBS
1.375
Long Description
Specialty Purpose Metal Repair Putty Filler; Multi Purpose; Gray; Kit; 1 Lb; Maintenance | Production | Tool
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

