DEVCON
DEVCON
10130
DEVCON DEVCON
Description
10130 PUTTY METAL REPAIR KIT ; 25LB PLASTIC STEEL
Specialty Purpose Metal Repair Putty Filler; Multi Purpose; Gray; Kit; 25 Lb; Maintenance | Production | Tool
Part #
230-10130
BDI #
17116699
Details
3335.78
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Surface-Treatments/Special-Purpose/10130/p/17116699
Your Price
$ 3,335.78 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31201605
Weight / Kilogram
12.712
EAN
0078143101304
Product Group - BDI
C00104
Product Name And Type
Specialty Purpose Metal Repair Putty Filler
Typical Use
Multi Purpose
Color
Gray
Container Type
Kit
Texture
Multiple Refer to Manufacturer
Application
Maintenance | Production | Tool
Tradename
PLASTIC STEEL
Manufacturer's Description
Plastic Steel Putty (A)
Container Size value And um
25 Lb
Conformance to Certificate
MIL-PRF-24176C Type I
Other Features
Recoat 2 to 4 Hr | Patch and Repair Areas Where Welding or Brazing Would be Impossible
Net Weight
400 Oz
Category - BDI
Chemicals Surface Treatments Specialty Purpose
Harmonized Tariff Code
3214.90.50.00
Noun
Putty
Manufacturer Item Number
10130
Weight / LBS
28
Long Description
Specialty Purpose Metal Repair Putty Filler; Multi Purpose; Gray; Kit; 25 Lb; Maintenance | Production | Tool
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh