https://www.bdiexpress.com/medias/INDDEVSRFTMT-SP-10610-KIT-300x300.jpg?context=bWFzdGVyfHJvb3R8ODc0MXxpbWFnZS9qcGVnfGFHTTVMMmhrTVM4eE1EYzJOamd4TmprMk9EY3pOQzlKVGtSRVJWWlRVa1pVVFZSZlUxQmZNVEEyTVRCZlMwbFVYek13TUhnek1EQXVhbkJufDkxMDhkYjJmNWZmYjhlODdkMmQ4ODIxYTI5YzIzNThlZDZlYjMzMTQ0ZDQxZjAwYjkzZDZjNzM4ZjBjMmRkMzg
https://www.bdiexpress.com/medias/INDDEVSRFTMT-SP-10610-KIT-300x300.jpg?context=bWFzdGVyfHJvb3R8ODc0MXxpbWFnZS9qcGVnfGFHTTVMMmhrTVM4eE1EYzJOamd4TmprMk9EY3pOQzlKVGtSRVJWWlRVa1pVVFZSZlUxQmZNVEEyTVRCZlMwbFVYek13TUhnek1EQXVhbkJufDkxMDhkYjJmNWZmYjhlODdkMmQ4ODIxYTI5YzIzNThlZDZlYjMzMTQ0ZDQxZjAwYjkzZDZjNzM4ZjBjMmRkMzg
DEVCON
DEVCON
10610
DEVCON DEVCON
Description
10610 PUTTY METAL REPAIR KIT ; ALUMINUM KIT 1LB
Specialty Purpose Aluminum Repair Putty Filler; Multi Purpose; Aluminum; Kit; 1 Lb; Patch Aluminum Casting | Make Jig; Die; Holding Fixture | Machinery and Equipment Used in HVAC
Part #
230-10610
BDI #
17116592
Details
410.12
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Surface-Treatments/Special-Purpose/10610/p/17116592
Your Price
$ 410.12 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31201605
Weight / Kilogram
0.681
EAN
0078143106101
Product Group - BDI
C00104
Product Name And Type
Specialty Purpose Aluminum Repair Putty Filler
Typical Use
Multi Purpose
Color
Aluminum
Container Type
Kit
Texture
Multiple Refer to Manufacturer
Application
Patch Aluminum Casting | Make Jig; Die; Holding Fixture | Machinery and Equipment Used in HVAC
Manufacturer's Description
Aluminum Putty (F)
Container Size value And um
1 Lb
Conformance to Certificate
MIL-PRF-24176C Type II
Net Weight
16 Oz
Category - BDI
Chemicals Surface Treatments Specialty Purpose
Harmonized Tariff Code
3214.90.50.00
Noun
Putty
Manufacturer Item Number
10610
Weight / LBS
1.5
Long Description
Specialty Purpose Aluminum Repair Putty Filler; Multi Purpose; Aluminum; Kit; 1 Lb; Patch Aluminum Casting | Make Jig; Die; Holding Fixture | Machinery and Equipment Used in HVAC
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

