https://www.bdiexpress.com/medias/INDDEVSRFTMT-SP-10710-KIT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTA2OTl8aW1hZ2UvanBlZ3xhR1ZoTDJnMFpDOHhNRGMyTmpNd01EWTBNek0xT0M5SlRrUkVSVlpUVWtaVVRWUmZVMUJmTVRBM01UQmZTMGxVWHpNd01IZ3pNREF1YW5CbnwxN2JmNTZlZTk5YTk0YjhjMzc2YjIzMjI1OGQ0YThmZDRmMTYyNWVhMmU1ZGFjNWNlODcwOGU4NzZjNjdkOThm
https://www.bdiexpress.com/medias/INDDEVSRFTMT-SP-10710-KIT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTA2OTl8aW1hZ2UvanBlZ3xhR1ZoTDJnMFpDOHhNRGMyTmpNd01EWTBNek0xT0M5SlRrUkVSVlpUVWtaVVRWUmZVMUJmTVRBM01UQmZTMGxVWHpNd01IZ3pNREF1YW5CbnwxN2JmNTZlZTk5YTk0YjhjMzc2YjIzMjI1OGQ0YThmZDRmMTYyNWVhMmU1ZGFjNWNlODcwOGU4NzZjNjdkOThm
DEVCON
DEVCON
10710
DEVCON DEVCON
Description
10710 EPOXY LIQUID ; POR 1LB ALUMINUM
Specialty Purpose Aluminum Repair Liquid Filler; Multi Purpose; Aluminum; Kit; 1 Lb; Mold Making | Pattern | Holding Fixture | Leveling Equipment
Part #
230-10710
BDI #
17116594
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Surface-Treatments/Special-Purpose/10710/p/17116594
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31211700
Weight / Kilogram
0.681
EAN
0078143107108
Product Group - BDI
C00104
Product Name And Type
Specialty Purpose Aluminum Repair Liquid Filler
Typical Use
Multi Purpose
Color
Aluminum
Container Type
Kit
Texture
Multiple Refer to Manufacturer
Application
Mold Making | Pattern | Holding Fixture | Leveling Equipment
Manufacturer's Description
Aluminum Liquid (F-2)
Container Size value And um
1 Lb
Conformance to Certificate
MMM-A-1754
Other Features
Machinable to Metallic Finish | Low Viscosity | Self Leveling | Castable | Low Shrinkage
Net Weight
16 Oz
Category - BDI
Chemicals Surface Treatments Specialty Purpose
Harmonized Tariff Code
3214.90.50.00
Noun
Filler
Keyword String
Aluminum Repair Liquid
Weight / LBS
1.5
Long Description
Specialty Purpose Aluminum Repair Liquid Filler; Multi Purpose; Aluminum; Kit; 1 Lb; Mold Making | Pattern | Holding Fixture | Leveling Equipment
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

