https://www.bdiexpress.com/medias/INDDEVSRFTMT-SP-15049-KIT-300x300.jpg?context=bWFzdGVyfHJvb3R8NTAyOHxpbWFnZS9qcGVnfGFEZ3hMMmhoWVM4eE1EYzNNRE0xTXpNMU5qZ3pNQzlKVGtSRVJWWlRVa1pVVFZSZlUxQmZNVFV3TkRsZlMwbFVYek13TUhnek1EQXVhbkJufGJlN2UyNjM5MzEwYmUxNWQyMDY3MTExYmZkYzNkYmVkN2VjYmI5N2JhMGM1MGI3YTkxYWRmMzg4NWI4NDUxNmE
https://www.bdiexpress.com/medias/INDDEVSRFTMT-SP-15049-KIT-300x300.jpg?context=bWFzdGVyfHJvb3R8NTAyOHxpbWFnZS9qcGVnfGFEZ3hMMmhoWVM4eE1EYzNNRE0xTXpNMU5qZ3pNQzlKVGtSRVJWWlRVa1pVVFZSZlUxQmZNVFV3TkRsZlMwbFVYek13TUhnek1EQXVhbkJufGJlN2UyNjM5MzEwYmUxNWQyMDY3MTExYmZkYzNkYmVkN2VjYmI5N2JhMGM1MGI3YTkxYWRmMzg4NWI4NDUxNmE
DEVCON
DEVCON
15049
DEVCON DEVCON
Description
15049 FAST CURE PUTTY ; POR FLEXANE 400ML
Specialty Purpose Urethane Repair Putty Filler; Belt Repair; Black; Kit; 400 Ml; Conveyor Belt | Metal Splice | Rubber Belting
Part #
230-15049
BDI #
17116729
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Surface-Treatments/Special-Purpose/15049/p/17116729
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31201605
Weight / Kilogram
0.681
EAN
0078143150494
Product Group - BDI
C00104
Product Name And Type
Specialty Purpose Urethane Repair Putty Filler
Typical Use
Belt Repair
Color
Black
Container Type
Kit
Texture
Multiple Refer to Manufacturer
Application
Conveyor Belt | Metal Splice | Rubber Belting
Tradename
FLEXANE
Manufacturer's Description
Flexane Fast-Cure Rubber Repair Putty
Container Size value And um
400 Ml
Other Features
Fast Curing
Net Weight
13.5 Oz
Category - BDI
Chemicals Surface Treatments Specialty Purpose
Harmonized Tariff Code
3214.90.50.00
Noun
Putty
Keyword String
Urethane Repair
Weight / LBS
1.5
Long Description
Specialty Purpose Urethane Repair Putty Filler; Belt Repair; Black; Kit; 400 Ml; Conveyor Belt | Metal Splice | Rubber Belting
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

