DEVCON
DEVCON
DF039
DEVCON DEVCON
Description
DF039 ; DEV EDGE / SEAL T-35 BLCK
Specialty Purpose Urethane Repair Liquid Filler; Tooling and Molding; Black; Cartridge; 400 Ml; Liquid; Conveyor Belt | Electrical Cable | Expansion/Control Joint | Molding
Part #
230-DF039
BDI #
17116659
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Surface-Treatments/Special-Purpose/DF039/p/17116659
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31201600
Weight / Kilogram
0.681
EAN
0078143150395
Product Group - BDI
C00104
Product Name And Type
Specialty Purpose Urethane Repair Liquid Filler
Typical Use
Tooling and Molding
Color
Black
Container Type
Cartridge
Texture
Liquid
Application
Conveyor Belt | Electrical Cable | Expansion/Control Joint | Molding
Manufacturer's Description
Devcon Edge and Seal T-35 Black
Container Size value And um
400 Ml
Other Features
Self Leveling | Mild Ammonia Like Odor
Net Weight
13.5 Oz
Category - BDI
Chemicals Surface Treatments Specialty Purpose
Harmonized Tariff Code
3214.90.50.00
Noun
Filler
Manufacturer Item Number
DF039
Weight / LBS
1.5
Long Description
Specialty Purpose Urethane Repair Liquid Filler; Tooling and Molding; Black; Cartridge; 400 Ml; Liquid; Conveyor Belt | Electrical Cable | Expansion/Control Joint | Molding
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh



