Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

EA 3476 1LB KIT IDH 235613 https://www.bdiexpress.com/medias/INDLOCXXXXXX-1056161-300x300.jpg?context=bWFzdGVyfHJvb3R8MTUzOTV8aW1hZ2UvanBlZ3xhRGN4TDJnNVlpOHhNRFUyTVRBek5qQTFPRFkxTkM5SlRrUk1UME5ZV0ZoWVdGaGZNVEExTmpFMk1WOHpNREI0TXpBd0xtcHdad3wxZTg3YzY0MTMwN2Q4MGU3ZmU2NjRlMzIzODA0ZWY3ZDZjNGE2NGYyYTc5NzhmNjM5Yzg1OTE3ZTAxNGNiY2E2
1056161 Special Purpose 

LOCTITE LOCTITE

EA 3476 1LB KIT IDH 235613

Description

EA 3476 1LB KIT IDH 235613 ; 97443 FIXMASTER SS PUTTY 1LB

Specialty Purpose Stainless Steel Repair Putty Filler; Multi Purpose; Metallic Gray; Kit; 1 Lb; Stainless Steel Pump; Shaft | Repairing Stainless Steel Casting | Stainless Steel Mold

Part #

235613

BDI #
1056161

Details

367.01 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 367.01 / each BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
HENKEL
Minimum Buy Quantity
N/A
UNSPSC
31201605
Weight / Kilogram
0.611
EAN
0079340974432
Product Group - BDI
C00104
Product Name And Type
Specialty Purpose Stainless Steel Repair Putty Filler
Typical Use
Multi Purpose
Color
Metallic Gray
Container Type
Kit
Texture
Multiple Refer to Manufacturer
Application
Stainless Steel Pump; Shaft | Repairing Stainless Steel Casting | Stainless Steel Mold
Tradename
FIXMASTER
Manufacturer's Description
Loctite Fixmaster Stainless Steel Putty
Container Size value And um
1 Lb
Conformance to Certificate
CFIA | NAVSEA | NEHC
Net Weight
16 Oz
Category - BDI
Chemicals Surface Treatments Specialty Purpose
Harmonized Tariff Code
3214.90.50.00
Noun
Putty
Keyword String
Stainless Steel Repair
Manufacturer URL
Manufacturer Item Number
97443
Weight / LBS
1.5
Long Description
Specialty Purpose Stainless Steel Repair Putty Filler; Multi Purpose; Metallic Gray; Kit; 1 Lb; Stainless Steel Pump; Shaft | Repairing Stainless Steel Casting | Stainless Steel Mold

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh